The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
4795669
Festo Process Control, VZBD Series
MFG Item Number
VZBD11/2S163T2F0507V14V14
Product Description
Sanitary Ball Valve,
Specifications
Specifications
Type Code
VZBD-11/2-S1-63-T-2-F0507-V14V14
Connection Size (in)
1-1/2 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
4795671
Festo Process Control, VZBD Series
MFG Item Number
VZBD21/2S163T2F0710V14V14
Product Description
Sanitary Ball Valve,
Specifications
Specifications
Type Code
VZBD-21/2-S1-63-T-2-F0710-V14V14
Connection Size (in)
2-1/2 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
4762850
Festo Process Control, VZBD Series
MFG Item Number
VZBD11/2W163T2F0507V14V14
Product Description
Sanitary Ball Valve,
Specifications
Specifications
Type Code
VZBD-11/2-W1-63-T-2-F0507-V14V14
Connection Size (in)
1-1/2 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
4762852
Festo Process Control, VZBD Series
MFG Item Number
VZBD21/2W163T2F0710V14V14
Product Description
Sanitary Ball Valve,
Specifications
Specifications
Type Code
VZBD-21/2-W1-63-T-2-F0710-V14V14
Connection Size (in)
2-1/2 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
4795666
Festo Process Control, VZBD Series
MFG Item Number
VZBD1/2S163T2F0304V14V14
Product Description
Sanitary Ball Valve,
Specifications
Specifications
Type Code
VZBD-1/2-S1-63-T-2-F0304-V14V14
Connection Size (in)
1/2 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
4795667
Festo Process Control, VZBD Series
MFG Item Number
VZBD3/4S163T2F0304V14V14
Product Description
Sanitary Ball Valve,
Specifications
Specifications
Type Code
VZBD-3/4-S1-63-T-2-F0304-V14V14
Connection Size (in)
3/4 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
4762847
Festo Process Control, VZBD Series
MFG Item Number
VZBD1/2W163T2F0304V14V14
Product Description
Sanitary Ball Valve,
Specifications
Specifications
Type Code
VZBD-1/2-W1-63-T-2-F0304-V14V14
Connection Size (in)
1/2 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
4762848
Festo Process Control, VZBD Series
MFG Item Number
VZBD3/4W163T2F0304V14V14
Product Description
Sanitary Ball Valve,
Specifications
Specifications
Type Code
VZBD-3/4-W1-63-T-2-F0304-V14V14
Connection Size (in)
3/4 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
4795668
Festo Process Control, VZBD Series
MFG Item Number
VZBD1S163T2F0405V14V14
Product Description
Sanitary Ball Valve,
Specifications
Specifications
Type Code
VZBD-1-S1-63-T-2-F0405-V14V14
Connection Size (in)
1 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
4795670
Festo Process Control, VZBD Series
MFG Item Number
VZBD2S163T2F0507V14V14
Product Description
Sanitary Ball Valve,
Specifications
Specifications
Type Code
VZBD-2-S1-63-T-2-F0507-V14V14
Connection Size (in)
2 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Process Control
Manufacturer
Festo
Product Series
VZBD
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved