Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. PRK-55/6.22-S8
    PRK-55/6.22-S8
    Leuze Photoelectric Sensors, 55 Series
    Item Number
    PRK-55/6.22-S8
    MFG Item Number
    PRK-55/6.22-S8
    Series
    55
    Product Description
    Sensor, 50105792
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 16.4 '
    Operating Voltage Range 10-30 VDC
    Connection Type 4 Pin Micro
    Output Type Push-Pull
    Max Load Current 0.1 A
    Composition Metallic
    Switching Frequency 1,000 Hz
    Polarization Filter Yes
    Sense Transparent Media Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. PRKL-55/6.22-S8
    PRKL-55/6.22-S8
    Leuze Photoelectric Sensors, 55 Series
    Item Number
    PRKL-55/6.22-S8
    MFG Item Number
    PRKL-55/6.22-S8
    Series
    55
    Product Description
    Sensor, 50105796
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Green
    Max Range 9.84 '
    Operating Voltage Range 10-30 VDC
    Connection Type 4 Pin Micro
    Output Type Push-Pull
    Max Load Current 0.1 A
    Composition Metallic
    Switching Frequency 5,000 Hz
    Sense Transparent Media Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. LSER-55/66-S8
    LSER-55/66-S8
    Leuze Photoelectric Sensors, 55 Series
    Item Number
    LSER-55/66-S8
    MFG Item Number
    LSER-55/66-S8
    Series
    55
    Product Description
    Sensor, 50108721
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 32.81 '
    Optimum Range 27.89 '
    Operating Voltage Range 10-30 VDC
    Number of Outputs 2
    Output Type Push-Pull
    Connection Type 4 Pin Micro
    Max Load Current 0.1 A
    Matching Source Unit LSSR-55.8-S8
    Composition Metallic
    Switching Frequency 1,000 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. RKR-55/6.42-S8
    RKR-55/6.42-S8
    Leuze Photoelectric Sensors, 55 Series
    Item Number
    RKR-55/6.42-S8
    MFG Item Number
    RKR-55/6.42-S8
    Series
    55
    Product Description
    Sensor, 50105794
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 5.91 '
    Operating Voltage Range 10-30 VDC
    Connection Type 4 Pin Micro
    Operating Mode Light On
    Output Type Push-Pull
    Max Load Current 0.1 A
    Composition Metallic
    Switching Frequency 1,000 Hz
    Can Sense Shiny Surfaces Yes
    Sense Transparent Media Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PRK-55/66-S8
    PRK-55/66-S8
    Leuze Photoelectric Sensors, 55 Series
    Item Number
    PRK-55/66-S8
    MFG Item Number
    PRK-55/66-S8
    Series
    55
    Product Description
    Sensor, 50105804
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 19.68 '
    Operating Voltage Range 10-30 VDC
    Connection Type 4 Pin Micro
    Output Type Push-Pull
    Max Load Current 0.1 A
    Composition Metallic
    Switching Frequency 1,000 Hz
    Polarization Filter Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Automation & Control

Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.

Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.

Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved