The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
PRKL-8/24.91-S12
MFG Item Number
PRKL-8/24.91-S12
Product Description
Sensor, 50036364
Specifications
Specifications
Power Type
DC
Beam Type
Laser
Max Range
68.9 '
Operating Voltage Range
10-30 VDC
Connection Type
5 Pin Mini
Output Type
PNP/NPN
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
2,800 Hz
Polarization Filter
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
SLSER-8/66-S12
MFG Item Number
SLSER-8/66-S12
Product Description
Sensor, 50038792
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
65.62 '
Optimum Range
39.37 '
Operating Voltage Range
10-30 VDC
Number of Outputs
2
Output Type
Push-Pull
Connection Type
5 Pin Mini
Max Load Current
0.1 A
Matching Source Unit
SLSSR-8.8-S12
Composition
Metallic
Switching Frequency
200 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LSER-8/44-S12
MFG Item Number
LSER-8/44-S12
Product Description
Sensor, 50036356
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
65.62 '
Optimum Range
39.37 '
Operating Voltage Range
10-30 VDC
Number of Outputs
2
Output Type
PNP
Connection Type
5 Pin Mini
Max Load Current
0.1 A
Matching Source Unit
LSSR-8-S12
Composition
Metallic
Switching Frequency
1,500 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HRTL-8/24-350-S12
MFG Item Number
HRTL-8/24-350-S12
Product Description
Sensor, 50036370
Specifications
Specifications
Power Type
DC
Beam Type
Laser
Max Range
15.75 "
Operating Voltage Range
10-30 VDC
Connection Type
5 Pin Micro
Output Type
PNP/NPN
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
2,000 Hz
Scan Type
Background Suppression
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PRK-8/66.11-S12
MFG Item Number
PRK-8/66.11-S12
Product Description
Sensor, 50037133
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
22.97 '
Operating Voltage Range
10-30 VDC
Connection Type
5 Pin Mini
Output Type
Push-Pull
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
1,500 Hz
Polarization Filter
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HRTL-8/24-150-S12
MFG Item Number
HRTL-8/24-150-S12
Product Description
Sensor, 50038482
Specifications
Specifications
Power Type
DC
Beam Type
Laser
Max Range
7.87 "
Operating Voltage Range
10-30 VDC
Connection Type
5 Pin Micro
Output Type
PNP/NPN
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
2,000 Hz
Scan Type
Background Suppression
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LSERL-8/24.01-S12
MFG Item Number
LSERL-8/24.01-S12
Product Description
Sensor, 50036359
Specifications
Specifications
Power Type
DC
Beam Type
Laser
Max Range
328.08 '
Optimum Range
196.85 '
Operating Voltage Range
10-30 VDC
Number of Outputs
2
Output Type
PNP, NPN
Connection Type
5 Pin Mini
Max Load Current
0.1 A
Matching Source Unit
LSSR-8-S12
Composition
Metallic
Switching Frequency
2,800 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HRTR-8/44-350-S12
MFG Item Number
HRTR-8/44-350-S12
Product Description
Sensor, 50036350
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
15.75 "
Operating Voltage Range
10-30 VDC
Connection Type
5 Pin Mini
Output Type
PNP
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
1,000 Hz
Scan Type
Background Suppression
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PRK-8/44-S12
Product Description
Sensor, 50036360
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
26.25 '
Operating Voltage Range
10-30 VDC
Connection Type
5 Pin Mini
Output Type
PNP
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
1,500 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VRTR-8/66-250-S12
MFG Item Number
VRTR-8/66-250-S12
Product Description
Sensor, 50036374
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
9.84 "
Operating Voltage Range
10-30 VDC
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
1,000 Hz
Scan Type
Foreground Suppression
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Photoelectric Sensors
Manufacturer
Leuze
Product Series
8
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved