Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 46

Set Ascending Direction
  1. A75N3R-11-84
    A75N3R-11-84
    ABB Contactors, A Series
    Item Number
    A75N3R-11-84
    MFG Item Number
    A75N3R-11-84
    Series
    A
    Product Description
    REVERSING CONTACTOR, A75N 3P
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Termination Box Lug
    Max HP 200/208V 3PH 25 hp
    Max HP 230/240V 3PH 30 hp
    Max HP 460/480V 3PH 50 hp
    NEMA Continuous Current (I) 90 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. AF09N00R-3022-11
    AF09N00R-3022-11
    ABB Contactors, AF Series
    Item Number
    AF09N00R-3022-11
    MFG Item Number
    AF09N00R-3022-11
    Series
    AF
    Product Description
    N.REV SZ00 20-60VDC/24-60VAC 2/2
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. AF09N00R-3022-12
    AF09N00R-3022-12
    ABB Contactors, AF Series
    Item Number
    AF09N00R-3022-12
    MFG Item Number
    AF09N00R-3022-12
    Series
    AF
    Product Description
    N.REV SZ00 48-130VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 48-130 VAC/VDC
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AF09N00R-3022-14
    AF09N00R-3022-14
    ABB Contactors, AF Series
    Item Number
    AF09N00R-3022-14
    MFG Item Number
    AF09N00R-3022-14
    Series
    AF
    Product Description
    N.REV SZ00 250-500VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 250-500 VAC/VDC
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. AF09N00R-3022-41
    AF09N00R-3022-41
    ABB Contactors, AF Series
    Item Number
    AF09N00R-3022-41
    MFG Item Number
    AF09N00R-3022-41
    Series
    AF
    Product Description
    N.REV SZ00 24-60VAC 2/2
    Specifications
    Specifications
    Coil Voltage 24-60 VAC
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AF09N00ZR-3022-21
    AF09N00ZR-3022-21
    ABB Contactors, AF Series
    Item Number
    AF09N00ZR-3022-21
    MFG Item Number
    AF09N00ZR-3022-21
    Series
    AF
    Product Description
    N.REV SZ00 LOW20-60VDC/24-60VAC 2/2
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. AF09N00ZR-3022-22
    AF09N00ZR-3022-22
    ABB Contactors, AF Series
    Item Number
    AF09N00ZR-3022-22
    MFG Item Number
    AF09N00ZR-3022-22
    Series
    AF
    Product Description
    N.REV SZ00 LOW48-130VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 48-130 VAC/VDC
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. AF09N00ZR-3022-23
    AF09N00ZR-3022-23
    ABB Contactors, AF Series
    Item Number
    AF09N00ZR-3022-23
    MFG Item Number
    AF09N00ZR-3022-23
    Series
    AF
    Product Description
    N.REV SZ00 LOW100-250VAC/DC 2/2
    Specifications
    Specifications
    Coil Voltage 100-250 VAC/VDC
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. AF140N4R-3022-13
    AF140N4R-3022-13
    ABB Contactors, AF Series
    Item Number
    AF140N4R-3022-13
    MFG Item Number
    AF140N4R-3022-13
    Series
    AF
    Product Description
    Contactor, Reversing 135A Nema Size4
    Specifications
    Specifications
    Coil Voltage 100-250 VAC/VDC
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 50 hp
    Max HP 460/480V 3PH 100 hp
    Max HP 575/600V 3PH 100 hp
    NEMA Continuous Current (I) 135 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Contactors

A contactor is an electrically controlled switch used for switching an electrical power circuit. They are used to control electric motors, lighting, heating, and other electrical loads.

Basic contactors have three components: the contacts, which carry current and include power contacts, auxiliary contacts, and contact springs; the electromagnet, which provides the force to close the contacts; and the enclosure, which houses the mechanism.

Contactors come in many forms with different capacities and features. Typically, they are used to switch a circuit with a much larger power level than the control circuit - a 24-volt contactor controlling a 220-volt motor switch, for example. They cover a huge range of breaking currents and can switch circuits up to several kilovolts.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved