Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 92

Set Ascending Direction
  1. AFS12-30-22-11
    AFS12-30-22-11
    ABB Contactors, AFS Series
    Item Number
    AFS12-30-22-11
    MFG Item Number
    AFS12-30-22-11
    Series
    AFS
    Product Description
    Safety Contactor, 3-P N/O, 20-60DC/
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    UL Motor Switching (AC3) 28 A
    Max HP 460/480V 3PH 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. AFS09-30-22-13
    AFS09-30-22-13
    ABB Contactors, AFS Series
    Item Number
    AFS09-30-22-13
    MFG Item Number
    AFS09-30-22-13
    Series
    AFS
    Product Description
    Safety Contactor, 3-P N/O, 100-250V
    Specifications
    Specifications
    Coil Voltage 100-250 VAC/VDC
    Poles 3NO
    Termination Screw
    UL Motor Switching (AC3) 25 A
    Max HP 460/480V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. AFS26-30-22-11
    AFS26-30-22-11
    ABB Contactors, AFS Series
    Item Number
    AFS26-30-22-11
    MFG Item Number
    AFS26-30-22-11
    Series
    AFS
    Product Description
    Safety Contactor, 3-P N/O, 20-60DC/
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    UL Motor Switching (AC3) 45 A
    Max HP 460/480V 3PH 15 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AFS38-30-22-11
    AFS38-30-22-11
    ABB Contactors, AFS Series
    Item Number
    AFS38-30-22-11
    MFG Item Number
    AFS38-30-22-11
    Series
    AFS
    Product Description
    Safety Contactor, 3-P N/O, 20-60DC/
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    UL Motor Switching (AC3) 50 A
    Max HP 460/480V 3PH 25 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. AFS40-30-22-11
    AFS40-30-22-11
    ABB Contactors, AFS Series
    Item Number
    AFS40-30-22-11
    MFG Item Number
    AFS40-30-22-11
    Series
    AFS
    Product Description
    Safety Contactor, 3-P N/O, 20-60DC/
    Specifications
    Specifications
    Coil Voltage 20-60 VDC
    Poles 3NO
    Termination Screw
    UL Motor Switching (AC3) 70 A
    Max HP 460/480V 3PH 30 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AFS09-30-22-11
    AFS09-30-22-11
    ABB Contactors, AFS Series
    Item Number
    AFS09-30-22-11
    MFG Item Number
    AFS09-30-22-11
    Series
    AFS
    Product Description
    Safety Contactor, 3-P N/O, 20-60DC/
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    UL Motor Switching (AC3) 25 A
    Max HP 460/480V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. AFS96-30-22-11
    AFS96-30-22-11
    ABB Contactors, AFS Series
    Item Number
    AFS96-30-22-11
    MFG Item Number
    AFS96-30-22-11
    Series
    AFS
    Product Description
    Safety Contactor, 3-P N/O, 20-60DC/
    Specifications
    Specifications
    Coil Voltage 20-60 VDC
    Poles 3NO
    Termination Screw
    UL Motor Switching (AC3) 130 A
    Max HP 460/480V 3PH 60 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. AFS16-30-22-11
    AFS16-30-22-11
    ABB Contactors, AFS Series
    Item Number
    AFS16-30-22-11
    MFG Item Number
    AFS16-30-22-11
    Series
    AFS
    Product Description
    Safety Contactor, 3-P N/O, 20-60DC/
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    UL Motor Switching (AC3) 30 A
    Max HP 460/480V 3PH 10 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. AFS65-30-22-11
    AFS65-30-22-11
    ABB Contactors, AFS Series
    Item Number
    AFS65-30-22-11
    MFG Item Number
    AFS65-30-22-11
    Series
    AFS
    Product Description
    Safety Contactor, 3-P N/O, 20-60DC/
    Specifications
    Specifications
    Coil Voltage 20-60 VDC
    Poles 3NO
    Termination Screw
    UL Motor Switching (AC3) 105 A
    Max HP 460/480V 3PH 50 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. AFS26-30-22-13
    AFS26-30-22-13
    ABB Contactors, AFS Series
    Item Number
    AFS26-30-22-13
    MFG Item Number
    AFS26-30-22-13
    Series
    AFS
    Product Description
    Safety Contactor, 3-P N/O, 100-250V
    Specifications
    Specifications
    Coil Voltage 100-250 VAC/VDC
    Poles 3NO
    Termination Screw
    UL Motor Switching (AC3) 45 A
    Max HP 460/480V 3PH 15 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Contactors

A contactor is an electrically controlled switch used for switching an electrical power circuit. They are used to control electric motors, lighting, heating, and other electrical loads.

Basic contactors have three components: the contacts, which carry current and include power contacts, auxiliary contacts, and contact springs; the electromagnet, which provides the force to close the contacts; and the enclosure, which houses the mechanism.

Contactors come in many forms with different capacities and features. Typically, they are used to switch a circuit with a much larger power level than the control circuit - a 24-volt contactor controlling a 220-volt motor switch, for example. They cover a huge range of breaking currents and can switch circuits up to several kilovolts.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved