Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 467

Set Ascending Direction
  1. DRC3P48D400R
    DRC3P48D400R
    Crydom Contactors, DRC Series
    Item Number
    DRC3P48D400R
    MFG Item Number
    DRC3P48D400R
    Series
    DRC
    Product Description
    Contactor, Solid State, 5A, 480V,
    Specifications
    Specifications
    Reversing Logic No
    Line Voltage 480 VAC
    Current Rating 4.8 A
    Switching Type Instantaneous
    Overvoltage Protection Yes
    Status Indicator Yes
    Termination Screw Terminal
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. RGC1A60A25KGU
    RGC1A60A25KGU
    Carlo Gavazzi Contactors
    Item Number
    RGC1A60A25KGU
    MFG Item Number
    RGC1A60A25KGU
    Product Description
    1P-SSC-AC IN-ZC 600V 25A 1200V
    Specifications
    Specifications
    Line Voltage 600 VAC
    Current Rating 25 A
    Switching Type Zero Cross
    Overvoltage Protection Yes
    Status Indicator Yes
    Termination Screw Terminal/Box Clamp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. DP4R60E20
    DP4R60E20
    Crydom Contactors, DP Series
    Item Number
    DP4R60E20
    MFG Item Number
    DP4R60E20
    Series
    DP
    Product Description
    REVERSING CONTACTOR
    Specifications
    Specifications
    Reversing Logic Yes
    Line Voltage 48 VDC
    Control Voltage 18-32 VDC
    Current Rating 20 A
    Overvoltage Protection No
    Status Indicator Yes
    Termination Screw Terminal
    Mounting Panel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. DRC3P60B4002
    DRC3P60B4002
    Crydom Contactors, DRC Series
    Item Number
    DRC3P60B4002
    MFG Item Number
    DRC3P60B4002
    Series
    DRC
    Product Description
    Contactor, 3-PH, DIN Rail Mount,
    Specifications
    Specifications
    Reversing Logic No
    Line Voltage 600 VAC
    Nominal Control Voltage 120 VAC
    Control Voltage 90-140 VAC
    Current Rating 7.6 A
    Switching Type Zero Voltage
    Overvoltage Protection Yes
    Status Indicator Yes
    Termination Screw Terminal
    Mounting DIN Rail
    Increase
    Decrease
    Availability
  5. DRC3R48D420
    DRC3R48D420
    Crydom Contactors, DRC Series
    Item Number
    DRC3R48D420
    MFG Item Number
    DRC3R48D420
    Series
    DRC
    Product Description
    Contactor, Solid State, Reversing,
    Specifications
    Specifications
    Reversing Logic Yes
    Line Voltage 480 VAC
    Current Rating 4.8 A
    Switching Type Zero Voltage
    Overvoltage Protection Yes
    Status Indicator Yes
    Termination Screw Terminal
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. RGC1A60D42KGE
    RGC1A60D42KGE
    Carlo Gavazzi Contactors
    Item Number
    RGC1A60D42KGE
    MFG Item Number
    RGC1A60D42KGE
    Product Description
    1P-SSC-DC IN-ZC 600V 43A 1200V
    Specifications
    Specifications
    Line Voltage 600 VAC
    Control Voltage 4-32 VDC
    Current Rating 43 A
    Switching Type Zero Cross
    Overvoltage Protection Yes
    Status Indicator Yes
    Termination Screw Terminal/Box Clamp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. DRC3P48B411
    DRC3P48B411
    Crydom Contactors, DRC Series
    Item Number
    DRC3P48B411
    MFG Item Number
    DRC3P48B411
    Series
    DRC
    Product Description
    Contactor, Solid State, 5A, 480V,
    Specifications
    Specifications
    Reversing Logic No
    Line Voltage 480 VAC
    Nominal Control Voltage 120 VAC
    Control Voltage 120 VAC
    Current Rating 4.8 A
    Switching Type Zero Voltage
    Overvoltage Protection Yes
    Status Indicator Yes
    Termination Screw Terminal
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. RGC1A60A42KGE
    RGC1A60A42KGE
    Carlo Gavazzi Contactors
    Item Number
    RGC1A60A42KGE
    MFG Item Number
    RGC1A60A42KGE
    Product Description
    1P-SSC-AC IN-ZC 600V 43A
    Specifications
    Specifications
    Line Voltage 600 VAC
    Current Rating 43 A
    Switching Type Zero Cross
    Overvoltage Protection Yes
    Status Indicator Yes
    Termination Screw Terminal/Box Clamp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. DP4R60D20
    DP4R60D20
    Crydom Contactors, DP Series
    Item Number
    DP4R60D20
    MFG Item Number
    DP4R60D20
    Series
    DP
    Product Description
    PM DC H Bridge 48V 20A 15V CNT
    Specifications
    Specifications
    Reversing Logic Yes
    Line Voltage 48 VDC
    Control Voltage 4.5-15 VDC
    Current Rating 20 A
    Overvoltage Protection No
    Status Indicator Yes
    Termination Screw Terminal
    Mounting Panel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. DP4R60D20B
    DP4R60D20B
    Crydom Contactors, DP Series
    Item Number
    DP4R60D20B
    MFG Item Number
    DP4R60D20B
    Series
    DP
    Product Description
    PM DC H Bridge W/BRK 48V 20A 15V CNT
    Specifications
    Specifications
    Reversing Logic Yes
    Line Voltage 48 VDC
    Control Voltage 4.5-15 VDC
    Current Rating 20 A
    Overvoltage Protection No
    Status Indicator Yes
    Termination Screw Terminal
    Mounting Panel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Contactors

A contactor is an electrically controlled switch used for switching an electrical power circuit. They are used to control electric motors, lighting, heating, and other electrical loads.

Basic contactors have three components: the contacts, which carry current and include power contacts, auxiliary contacts, and contact springs; the electromagnet, which provides the force to close the contacts; and the enclosure, which houses the mechanism.

Contactors come in many forms with different capacities and features. Typically, they are used to switch a circuit with a much larger power level than the control circuit - a 24-volt contactor controlling a 220-volt motor switch, for example. They cover a huge range of breaking currents and can switch circuits up to several kilovolts.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved