-
AF09-30-10-13ABB Contactors, AF SeriesItem NumberAF09-30-10-13MFG Item NumberAF09-30-10-13SeriesAFProduct DescriptionContactor, 3-P N/O, 100-250VAC/DCSpecifications
Specifications Poles 3NO Termination Screw General Purpose (AC1) 25 A UL Motor Switching (AC3) 9 A Max HP 115V 1PH 0.75 hp Max HP 230/240V 1PH 1.5 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF30-30-00-13ABB Contactors, AF SeriesItem NumberAF30-30-00-13MFG Item NumberAF30-30-00-13SeriesAFProduct DescriptionContactor, 3-P N/O, 100-250VAC/DCSpecifications
Specifications Poles 3NO Termination Screw General Purpose (AC1) 50 A UL Motor Switching (AC3) 33 A Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF38-30-00-14ABB Contactors, AF SeriesItem NumberAF38-30-00-14MFG Item NumberAF38-30-00-14SeriesAFProduct DescriptionContactor, 3-P N/O, 250-500VAC/DCSpecifications
Specifications Coil Voltage 250-500 VAC/VDC Poles 3NO Termination Screw General Purpose (AC1) 50 A UL Motor Switching (AC3) 40 A Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF40-30-00-13ABB Contactors, AF SeriesItem NumberAF40-30-00-13MFG Item NumberAF40-30-00-13SeriesAFProduct DescriptionContactor, 3-P N/O, 100-250VAC/DCSpecifications
Specifications Coil Voltage 100-250 VAC/VDC Poles 3NO Termination Screw General Purpose (AC1) 70 A UL Motor Switching (AC3) 40 A Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 40 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWM18-10-30V18WEG Electric Contactors, CWM SeriesItem NumberCWM18-10-30V18MFG Item NumberCWM18-10-30V18SeriesCWMProduct DescriptionContactor, 3-P N/O, 120VAC, 18ASpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Frame Size CWM18 Termination Screw Overload Relays RW27-1D3 General Purpose (AC1) 32 A UL Motor Switching (AC3) 18 A Max HP 115V 1PH 1 hp Max HP 230/240V 1PH 3 hp Max HP 200/208V 3PH 5 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 15 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWM25-11-30V18WEG Electric Contactors, CWM SeriesItem NumberCWM25-11-30V18MFG Item NumberCWM25-11-30V18SeriesCWMProduct DescriptionContactor, 3-P N/O, 120VAC, 25ASpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Frame Size CWM25 Termination Screw Overload Relays RW27-1D3 General Purpose (AC1) 45 A UL Motor Switching (AC3) 25 A Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF205-30-11-13ABB Contactors, AF SeriesItem NumberAF205-30-11-13MFG Item NumberAF205-30-11-13SeriesAFProduct DescriptionContactor, 3-P N/O, 100-250VAC/DCSpecifications
Specifications Coil Voltage 100-250 VAC/VDC Poles 3NO Termination Box Lug General Purpose (AC1) 350 A UL Motor Switching (AC3) 205 A Max HP 200/208V 3PH 60 hp Max HP 230/240V 3PH 75 hp Max HP 460/480V 3PH 150 hp Max HP 575/600V 3PH 200 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF26-30-00-13ABB Contactors, AF SeriesItem NumberAF26-30-00-13MFG Item NumberAF26-30-00-13SeriesAFProduct DescriptionContactor, 3-P N/O, 100-250VAC/DCSpecifications
Specifications Poles 3NO Termination Screw General Purpose (AC1) 45 A UL Motor Switching (AC3) 26 A Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 20 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XTCE015B10TCutler Hammer, Div of Eaton Contactors, XT SeriesItem NumberXTCE015B10TMFG Item NumberXTCE015B10TSeriesXTProduct DescriptionCONTACTOR 3P FVNR 15A FRAME B 1NOSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Frame Size B Termination Screw General Purpose (AC1) 20 A UL Motor Switching (AC3) 15 A Max HP 115V 1PH 1 hp Max HP 230/240V 1PH 3 hp Max HP 200/208V 3PH 5 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWM18-10-30V47WEG Electric Contactors, CWM SeriesItem NumberCWM18-10-30V47MFG Item NumberCWM18-10-30V47SeriesCWMProduct DescriptionContactor, 3-P N/O, 480VAC, 18ASpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 3NO Frame Size CWM18 Termination Screw Overload Relays RW27-1D3 General Purpose (AC1) 32 A UL Motor Switching (AC3) 18 A Max HP 115V 1PH 1 hp Max HP 230/240V 1PH 3 hp Max HP 200/208V 3PH 5 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 15 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day.