-
AF38Z-30-00-21ABB Contactors, AF SeriesItem NumberAF38Z-30-00-21MFG Item NumberAF38Z-30-00-21SeriesAFProduct DescriptionContactor, 3-P N/O, 24-60AC/20-60DCSpecifications
Specifications Coil Voltage 24-60 VAC/VDC Poles 3NO Termination Screw General Purpose (AC1) 50 A UL Motor Switching (AC3) 40 A Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF40-30-00-11ABB Contactors, AF SeriesItem NumberAF40-30-00-11MFG Item NumberAF40-30-00-11SeriesAFProduct DescriptionContactor, 3-P N/O, 20-60DC/24-60ACSpecifications
Specifications Coil Voltage 24-60 VAC/VDC Poles 3NO Termination Screw General Purpose (AC1) 70 A UL Motor Switching (AC3) 40 A Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 40 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LC1D80G7Square D ContactorsItem NumberLC1D80G7MFG Item Number156094Product DescriptionTeSys D Contactor, 3-Poles (3 NO),Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Screw General Purpose (AC1) 80 A Max HP 115V 1PH 7.5 hp Max HP 230/240V 1PH 15 hp Max HP 200/208V 3PH 20 hp Max HP 230/240V 3PH 25 hp Max HP 460/480V 3PH 60 hp Max HP 575/600V 3PH 60 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWM18-10-30V24WEG Electric Contactors, CWM SeriesItem NumberCWM18-10-30V24MFG Item NumberCWM18-10-30V24SeriesCWMProduct DescriptionContactor, 3-P N/O, 208-240VAC, 18ASpecifications
Specifications Coil Voltage 208-240 VAC Poles 3NO Frame Size CWM18 Termination Screw Overload Relays RW27-1D3 General Purpose (AC1) 32 A UL Motor Switching (AC3) 18 A Max HP 115V 1PH 1 hp Max HP 230/240V 1PH 3 hp Max HP 200/208V 3PH 5 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 15 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF26-30-00-11ABB Contactors, AF SeriesItem NumberAF26-30-00-11MFG Item NumberAF26-30-00-11SeriesAFProduct DescriptionContactor, 3-P N/O, 24-60AC/20-60DCSpecifications
Specifications Poles 3NO Termination Screw General Purpose (AC1) 45 A UL Motor Switching (AC3) 26 A Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 20 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XTCE065D00TDCutler Hammer, Div of Eaton Contactors, XT SeriesItem NumberXTCE065D00TDMFG Item NumberXTCE065D00TDSeriesXTProduct DescriptionContactor, 3-P N/O, 24VDC Coil, 65A,Specifications
Specifications Nominal Coil Voltage 24 VDC Coil Voltage 24 VDC Poles 3NO Frame Size D Termination Screw General Purpose (AC1) 80 A UL Motor Switching (AC3) 65 A Max HP 115V 1PH 5 hp Max HP 230/240V 1PH 15 hp Max HP 200/208V 3PH 20 hp Max HP 230/240V 3PH 25 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 60 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09Z-30-10-21ABB Contactors, AF SeriesItem NumberAF09Z-30-10-21MFG Item NumberAF09Z-30-10-21SeriesAFProduct DescriptionContactor, 3-P N/O, 20-60DC/24-60ACSpecifications
Specifications Poles 3NO Termination Screw General Purpose (AC1) 25 A UL Motor Switching (AC3) 9 A Max HP 115V 1PH 0.75 hp Max HP 230/240V 1PH 1.5 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A110-30-00-84ABB Contactors, A SeriesItem NumberA110-30-00-84MFG Item NumberA110-30-00-84SeriesAProduct DescriptionCONTACTOR, 3-P N/O, 120VAC, 110ASpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A110 Termination Screw General Purpose (AC1) 140 A UL Motor Switching (AC3) 110 A Max HP 115V 1PH 10 hp Max HP 230/240V 1PH 40 hp Max HP 200/208V 3PH 30 hp Max HP 230/240V 3PH 40 hp Max HP 460/480V 3PH 75 hp Max HP 575/600V 3PH 100 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09-22-00-13ABB Contactors, AF SeriesItem NumberAF09-22-00-13MFG Item NumberAF09-22-00-13SeriesAFProduct DescriptionContactor, 4-P 2NO/2NC, 100-250VACDCSpecifications
Specifications Poles 2NO, 2NC Termination Screw General Purpose (AC1) 25 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWM18-10-30V04WEG Electric Contactors, CWM SeriesItem NumberCWM18-10-30V04MFG Item NumberCWM18-10-30V04SeriesCWMProduct DescriptionContactor, 3-P N/O, 24VAC, 18ASpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Frame Size CWM18 Termination Screw Overload Relays RW27-1D3 General Purpose (AC1) 32 A UL Motor Switching (AC3) 18 A Max HP 115V 1PH 1 hp Max HP 230/240V 1PH 3 hp Max HP 200/208V 3PH 5 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 15 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day.