-
XTCE009B10TDCutler Hammer, Div of Eaton Contactors, XT SeriesItem NumberXTCE009B10TDMFG Item NumberXTCE009B10TDSeriesXTProduct DescriptionContactor, 3-P N/O, 24VDC, 9ASpecifications
Specifications Nominal Coil Voltage 24 VDC Coil Voltage 24 VDC Poles 3NO Frame Size B Termination Screw General Purpose (AC1) 20 A UL Motor Switching (AC3) 9 A Max HP 115V 1PH 0.5 hp Max HP 230/240V 1PH 1.5 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWM25-00-30V24WEG Electric Contactors, CWM SeriesItem NumberCWM25-00-30V24MFG Item NumberCWM25-00-30V24SeriesCWMProduct DescriptionContactor, 3-P N/O, 208-240VAC, 25ASpecifications
Specifications Coil Voltage 208-240 VAC Poles 3NO Frame Size CWM25 Termination Screw Overload Relays RW27-1D3 General Purpose (AC1) 45 A UL Motor Switching (AC3) 25 A Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XTCE012B10ACutler Hammer, Div of Eaton Contactors, XT SeriesItem NumberXTCE012B10AMFG Item NumberXTCE012B10ASeriesXTProduct DescriptionCONTACTOR, 3-P N/O, 120VAC, 12ASpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Frame Size B Termination Screw General Purpose (AC1) 20 A UL Motor Switching (AC3) 12 A Max HP 115V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A40-30-10-84ABB Contactors, A SeriesItem NumberA40-30-10-84MFG Item NumberA40-30-10-84SeriesAProduct DescriptionContactor, 3-P N/O, 120VAC, 42A,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A40 Termination Screw General Purpose (AC1) 60 A UL Motor Switching (AC3) 42 A Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 15 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 40 hp Availability -
BF3800A12060Lovato Contactors, BF SeriesItem NumberBF3800A12060MFG Item NumberBF3800A12060SeriesBFProduct DescriptionContactor, 3-P 38A Ac3 120V 60HzSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Screw General Purpose (AC1) 40-56 A UL Motor Switching (AC3) 38 A Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 30 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A26-30-10-81ABB Contactors, A SeriesItem NumberA26-30-10-81MFG Item NumberA26-30-10-81SeriesAProduct DescriptionContactor, 3-P N/O, 24VAC, 28ASpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Frame Size A26 Termination Screw General Purpose (AC1) 40 A UL Motor Switching (AC3) 28 A Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 10 hp Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp Availability -
AF65-30-00-11ABB Contactors, AF SeriesItem NumberAF65-30-00-11MFG Item NumberAF65-30-00-11SeriesAFProduct DescriptionContactor, 3-P N/O, 24-60AC/20-60DC,Specifications
Specifications Coil Voltage 24-60 VAC/VDC Poles 3NO Termination Screw General Purpose (AC1) 105 A UL Motor Switching (AC3) 65 A Max HP 200/208V 3PH 20 hp Max HP 230/240V 3PH 25 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 60 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWM9-10-30V04WEG Electric Contactors, CWM SeriesItem NumberCWM9-10-30V04MFG Item NumberCWM9-10-30V04SeriesCWMProduct DescriptionContactor, 3-P N/O, 24VAC, 9ASpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Frame Size CWM9 Termination Screw Overload Relays RW27-1D3 General Purpose (AC1) 25 A UL Motor Switching (AC3) 9 A Max HP 115V 1PH 0.5 hp Max HP 230/240V 1PH 1.5 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF38-30-00-11ABB Contactors, AF SeriesItem NumberAF38-30-00-11MFG Item NumberAF38-30-00-11SeriesAFProduct DescriptionContactor, 3-P N/O, 24-60AC/20-60DC,Specifications
Specifications Coil Voltage 24-60 VAC/VDC Poles 3NO Termination Screw General Purpose (AC1) 50 A UL Motor Switching (AC3) 40 A Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09-30-10-14ABB Contactors, AF SeriesItem NumberAF09-30-10-14MFG Item NumberAF09-30-10-14SeriesAFProduct DescriptionContactor, 3-P N/O, 250-500VAC/DCSpecifications
Specifications Coil Voltage 250-500 VAC/VDC Poles 3NO Termination Screw General Purpose (AC1) 25 A UL Motor Switching (AC3) 9 A Max HP 115V 1PH 0.75 hp Max HP 230/240V 1PH 1.5 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day.