-
AF09N00-30-10-11ABB Contactors, AF SeriesItem NumberAF09N00-30-10-11MFG Item NumberAF09N00-30-10-11SeriesAFProduct DescriptionNEMA, SZ00, 20-60VDC/24-60VAC, 1NOSpecifications
Specifications Poles 3NO Termination Screw Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00-30-10-12ABB Contactors, AF SeriesItem NumberAF09N00-30-10-12MFG Item NumberAF09N00-30-10-12SeriesAFProduct DescriptionNEMA, SZ00, 48-130VAC/DC, 1NOSpecifications
Specifications Poles 3NO Termination Screw Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00-30-10-14ABB Contactors, AF SeriesItem NumberAF09N00-30-10-14MFG Item NumberAF09N00-30-10-14SeriesAFProduct DescriptionNEMA, SZ00, 250-500VAC/DC, 1NOSpecifications
Specifications Poles 3NO Termination Screw Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00-30-10-41ABB Contactors, AF SeriesItem NumberAF09N00-30-10-41MFG Item NumberAF09N00-30-10-41SeriesAFProduct DescriptionNEMA, SZ00, 24-60VAC, 1NOSpecifications
Specifications Coil Voltage 24-60 VAC Poles 3NO Termination Screw Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2.5 hp Max HP 575/600V 3PH 2.5 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00Z-30-01-20ABB Contactors, AF SeriesItem NumberAF09N00Z-30-01-20MFG Item NumberAF09N00Z-30-01-20SeriesAFProduct DescriptionNEMA, SZ00, LOW12-20VDC, 1NCSpecifications
Specifications Nominal Coil Voltage 12 VDC Coil Voltage 12-20 VDC Poles 3NO Termination Screw Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2.5 hp Max HP 575/600V 3PH 2.5 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00Z-30-01-22ABB Contactors, AF SeriesItem NumberAF09N00Z-30-01-22MFG Item NumberAF09N00Z-30-01-22SeriesAFProduct DescriptionNEMA, SZ00, LOW48-130VAC/DC, 1NCSpecifications
Specifications Poles 3NO Termination Screw Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2.5 hp Max HP 575/600V 3PH 2.5 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00Z-30-01-23ABB Contactors, AF SeriesItem NumberAF09N00Z-30-01-23MFG Item NumberAF09N00Z-30-01-23SeriesAFProduct DescriptionNEMA, SZ00, LOW100-250VAC/DC, 1NCSpecifications
Specifications Poles 3NO Termination Screw Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2.5 hp Max HP 575/600V 3PH 2.5 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00Z-30-10-20ABB Contactors, AF SeriesItem NumberAF09N00Z-30-10-20MFG Item NumberAF09N00Z-30-10-20SeriesAFProduct DescriptionNEMA, SZ00, LOW12-20VDC, 1NOSpecifications
Specifications Nominal Coil Voltage 12 VDC Coil Voltage 12-20 VDC Poles 3NO Termination Screw Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2.5 hp Max HP 575/600V 3PH 2.5 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00Z-30-10-21ABB Contactors, AF SeriesItem NumberAF09N00Z-30-10-21MFG Item NumberAF09N00Z-30-10-21SeriesAFProduct DescriptionNEMA, SZ00, LOW20-60VDC/24-60VAC, 1NOSpecifications
Specifications Poles 3NO Termination Screw Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2.5 hp Max HP 575/600V 3PH 2.5 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09N00Z-30-10-22ABB Contactors, AF SeriesItem NumberAF09N00Z-30-10-22MFG Item NumberAF09N00Z-30-10-22SeriesAFProduct DescriptionNEMA, SZ00, LOW48-130VAC/DC, 1NOSpecifications
Specifications Poles 3NO Termination Screw Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2.5 hp Max HP 575/600V 3PH 2.5 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.