-
A12R-30-10-84ABB Contactors, A SeriesItem NumberA12R-30-10-84MFG Item NumberA12R-30-10-84SeriesAProduct DescriptionREVERSING CONTACTOR, 3-P NO, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A12R Termination Box Lug Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 7.5 hp Max HP 575/600V 3PH 10 hp General Purpose (AC1) 25 A UL Motor Switching (AC3) 11 A -
A16R-30-01-84ABB Contactors, A SeriesItem NumberA16R-30-01-84MFG Item NumberA16R-30-01-84SeriesAProduct DescriptionReversing Contactor, 3-P, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A16R Termination Box Lug Max HP 200/208V 3PH 5 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 15 hp General Purpose (AC1) 30 A UL Motor Switching (AC3) 17 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A16R-30-10-84ABB Contactors, A SeriesItem NumberA16R-30-10-84MFG Item NumberA16R-30-10-84SeriesAProduct DescriptionCONTACTOR, REV 3P N/O 12VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A16R Termination Box Lug Max HP 200/208V 3PH 5 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 15 hp General Purpose (AC1) 30 A UL Motor Switching (AC3) 17 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A16R-40-00-84ABB Contactors, A SeriesItem NumberA16R-40-00-84MFG Item NumberA16R-40-00-84SeriesAProduct DescriptionReversing Contactor, 4-P, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 4NO Frame Size A16R Termination Box Lug Max HP 200/208V 3PH 5 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 15 hp General Purpose (AC1) 30 A UL Motor Switching (AC3) 17 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A26R-30-01-84ABB Contactors, A SeriesItem NumberA26R-30-01-84MFG Item NumberA26R-30-01-84SeriesAProduct DescriptionReversing Contactor, 3-P, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A26R Termination Box Lug Overload Relays TA25DU Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp General Purpose (AC1) 40 A UL Motor Switching (AC3) 28 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A26R-30-10-84ABB Contactors, A SeriesItem NumberA26R-30-10-84MFG Item NumberA26R-30-10-84SeriesAProduct DescriptionCONTACTOR REV 3P N/O 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A26R Termination Box Lug Overload Relays TA25DU Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp General Purpose (AC1) 40 A UL Motor Switching (AC3) 28 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A300R-30-11-84ABB Contactors, A SeriesItem NumberA300R-30-11-84MFG Item NumberA300R-30-11-84SeriesAProduct DescriptionREVERSING CONTACTOR, 120VAC CTRLSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A300R Termination Box Lug Max HP 200/208V 3PH 100 hp Max HP 230/240V 3PH 100 hp Max HP 460/480V 3PH 250 hp Max HP 575/600V 3PH 300 hp General Purpose (AC1) 400 A UL Motor Switching (AC3) 302 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A30R-30-10-84ABB Contactors, A SeriesItem NumberA30R-30-10-84MFG Item NumberA30R-30-10-84SeriesAProduct DescriptionCONTACTOR REV 3P N/O 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A30R Termination Box Lug Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 30 hp General Purpose (AC1) 50 A UL Motor Switching (AC3) 34 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A40R-30-11-84ABB Contactors, A SeriesItem NumberA40R-30-11-84MFG Item NumberA40R-30-11-84SeriesAProduct DescriptionCONTACTOR REV 3P N/O 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A40R Termination Box Lug Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 40 hp General Purpose (AC1) 60 A UL Motor Switching (AC3) 42 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A50R-30-11-84ABB Contactors, A SeriesItem NumberA50R-30-11-84MFG Item NumberA50R-30-11-84SeriesAProduct DescriptionCONTACTOR 3P N/O 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A50R Termination Box Lug Overload Relays TA75DU Max HP 200/208V 3PH 15 hp Max HP 230/240V 3PH 20 hp Max HP 460/480V 3PH 40 hp Max HP 575/600V 3PH 50 hp General Purpose (AC1) 80 A UL Motor Switching (AC3) 54 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.