-
CN55GN3BBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55GN3BBMFG Item NumberCN55GN3BBSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 25 hp NEMA Continuous Current (I) 45 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55GN3CBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55GN3CBMFG Item NumberCN55GN3CBSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 25 hp NEMA Continuous Current (I) 45 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55GN3TBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55GN3TBMFG Item NumberCN55GN3TBSeriesFreedomProduct DescriptionFREEDOM CONTACTOR - NEMA OPENSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 25 hp NEMA Continuous Current (I) 45 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55KN3ACutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55KN3AMFG Item NumberCN55KN3ASeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 25 hp Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 50 hp NEMA Continuous Current (I) 90 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55KN3BCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55KN3BMFG Item NumberCN55KN3BSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 25 hp Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 50 hp NEMA Continuous Current (I) 90 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55KN3CCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55KN3CMFG Item NumberCN55KN3CSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 25 hp Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 50 hp NEMA Continuous Current (I) 90 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55NN3ACutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55NN3AMFG Item NumberCN55NN3ASeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 40 hp Max HP 230/240V 3PH 50 hp Max HP 460/480V 3PH 100 hp Max HP 575/600V 3PH 100 hp NEMA Continuous Current (I) 135 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55NN3BCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55NN3BMFG Item NumberCN55NN3BSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 40 hp Max HP 230/240V 3PH 50 hp Max HP 460/480V 3PH 100 hp Max HP 575/600V 3PH 100 hp NEMA Continuous Current (I) 135 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55NN3CCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55NN3CMFG Item NumberCN55NN3CSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 40 hp Max HP 230/240V 3PH 50 hp Max HP 460/480V 3PH 100 hp Max HP 575/600V 3PH 100 hp NEMA Continuous Current (I) 135 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55NN3ECutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55NN3EMFG Item NumberCN55NN3ESeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 208 VAC Coil Voltage 208 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 40 hp Max HP 230/240V 3PH 50 hp Max HP 460/480V 3PH 100 hp Max HP 575/600V 3PH 100 hp NEMA Continuous Current (I) 135 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.