-
CN55AN3TBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55AN3TBMFG Item NumberCN55AN3TBSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 0.33 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55BN3ABCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55BN3ABMFG Item NumberCN55BN3ABSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp NEMA Continuous Current (I) 18 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55BN3BBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55BN3BBMFG Item NumberCN55BN3BBSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp NEMA Continuous Current (I) 18 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55BN3CBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55BN3CBMFG Item NumberCN55BN3CBSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp NEMA Continuous Current (I) 18 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55BN3TBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55BN3TBMFG Item NumberCN55BN3TBSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp NEMA Continuous Current (I) 18 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55DN3ABCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55DN3ABMFG Item NumberCN55DN3ABSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp NEMA Continuous Current (I) 27 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55DN3BBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55DN3BBMFG Item NumberCN55DN3BBSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp NEMA Continuous Current (I) 27 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55DN3CBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55DN3CBMFG Item NumberCN55DN3CBSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp NEMA Continuous Current (I) 27 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55DN3DBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55DN3DBMFG Item NumberCN55DN3DBSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 600 VAC Coil Voltage 600 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp NEMA Continuous Current (I) 27 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55GN3ABCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55GN3ABMFG Item NumberCN55GN3ABSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 25 hp NEMA Continuous Current (I) 45 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.