-
CN55SN3ACutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55SN3AMFG Item NumberCN55SN3ASeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 75 hp Max HP 230/240V 3PH 100 hp Max HP 460/480V 3PH 200 hp Max HP 575/600V 3PH 200 hp NEMA Continuous Current (I) 270 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55SN3CCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55SN3CMFG Item NumberCN55SN3CSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 75 hp Max HP 230/240V 3PH 100 hp Max HP 460/480V 3PH 200 hp Max HP 575/600V 3PH 200 hp NEMA Continuous Current (I) 270 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55TN3CBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55TN3CBMFG Item NumberCN55TN3CBSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 150 hp Max HP 230/240V 3PH 200 hp Max HP 460/480V 3PH 400 hp Max HP 575/600V 3PH 400 hp NEMA Continuous Current (I) 540 A Availability -
T31U031-26Joslyn Clark Contactors, 6031TM SeriesItem NumberT31U031-26MFG Item Number97907Series6031TMProduct DescriptionContactorSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 220-240 VAC Poles 3NO Termination Screw Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 7.5 hp Max HP 575/600V 3PH 10 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C10CG3ACutler Hammer, Div of Eaton Corp ContactorsItem NumberC10CG3AMFG Item NumberC10CG3AProduct DescriptionContactor NEMA Size 1 27 Amp 3 Pole
-
C10CG3CCutler Hammer, Div of Eaton Corp ContactorsItem NumberC10CG3CMFG Item NumberC10CG3CProduct DescriptionContactor NEMA Size 1 3 Pole 27 Amp