Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 550

Set Ascending Direction
  1. 5DP1-5021-51
    5DP1-5021-51
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP1-5021-51
    MFG Item Number
    5DP1-5021-51
    Series
    5DP
    Product Description
    CONTACTOR, 2-POLE N/O, 600VAC COIL
    Specifications
    Specifications
    Nominal Coil Voltage 600 VAC
    Coil Voltage 600 VAC
    Poles 2NO
    DC Thermal Amp Rating 30 A
    Mechanically Interlocked No
    Termination Screw Pressure Plate
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 5DP1-5021-82
    5DP1-5021-82
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP1-5021-82
    MFG Item Number
    95636
    Series
    5DP
    Product Description
    CONTACTOR, 2-POLE N/O, 24VDC COIL
    Specifications
    Specifications
    Nominal Coil Voltage 24 VDC
    Coil Voltage 24 VDC
    Poles 2NO
    DC Thermal Amp Rating 30 A
    Mechanically Interlocked No
    Termination Screw Pressure Plate
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 5DP1-5021-90
    5DP1-5021-90
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP1-5021-90
    MFG Item Number
    5DP1-5021-90
    Series
    5DP
    Product Description
    CONTACTOR, 2-POLE N/O, 208VAC COIL
    Specifications
    Specifications
    Nominal Coil Voltage 208 VAC
    Coil Voltage 208 VAC
    Poles 2NO
    DC Thermal Amp Rating 30 A
    Mechanically Interlocked No
    Termination Screw Pressure Plate
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 5DP1-5031-11
    5DP1-5031-11
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP1-5031-11
    MFG Item Number
    95DP1-503111
    Series
    5DP
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 208 VAC
    Coil Voltage 208 VAC
    Poles 2NO
    DC Thermal Amp Rating 30 A
    Mechanically Interlocked No
    Termination Screw Pressure Plate
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 5DP1-5051-11
    5DP1-5051-11
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP1-5051-11
    MFG Item Number
    85186
    Series
    5DP
    Product Description
    Contactor, 3-Pole 2NO/1NC, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 2NO, 1NC
    DC Thermal Amp Rating 30 A
    DC Make Current (N.C.) 54 A
    Dynamic Braking Current 54 A
    DC Make Voltage (N.C.) 500 V
    Dynamic Braking Voltage 500 V
    Mechanically Interlocked No
    Termination Screw Pressure Plate
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 5DP1-5051-12
    5DP1-5051-12
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP1-5051-12
    MFG Item Number
    5DP1-5051-12
    Series
    5DP
    Product Description
    CONTACTOR, 3-POLE 2NO/1NC, 120VDC
    Specifications
    Specifications
    Nominal Coil Voltage 125 VDC
    Coil Voltage 120 VDC
    Poles 2NO, 1NC
    DC Thermal Amp Rating 30 A
    DC Make Current (N.C.) 54 A
    Dynamic Braking Current 54 A
    DC Make Voltage (N.C.) 500 V
    Dynamic Braking Voltage 500 V
    Mechanically Interlocked No
    Termination Screw Pressure Plate
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 5DP1-5051-21
    5DP1-5051-21
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP1-5051-21
    MFG Item Number
    5DP1-5051-21
    Series
    5DP
    Product Description
    CONTACTOR, 3-POLE 2NO/1NC, 208/240V
    Specifications
    Specifications
    Poles 2NO, 1NC
    DC Thermal Amp Rating 30 A
    DC Make Current (N.C.) 54 A
    Dynamic Braking Current 54 A
    DC Make Voltage (N.C.) 500 V
    Dynamic Braking Voltage 500 V
    Mechanically Interlocked No
    Termination Screw Pressure Plate
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 5DP1-5051-22
    5DP1-5051-22
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP1-5051-22
    MFG Item Number
    95DP1-505122
    Series
    5DP
    Product Description
    CONTACTOR, 3-POLE 2NO/1NC, 240VDC
    Specifications
    Specifications
    Nominal Coil Voltage 250 VDC
    Coil Voltage 240 VDC
    Poles 2NO, 1NC
    DC Thermal Amp Rating 30 A
    DC Make Current (N.C.) 54 A
    Dynamic Braking Current 54 A
    DC Make Voltage (N.C.) 500 V
    Dynamic Braking Voltage 500 V
    Mechanically Interlocked No
    Termination Screw Pressure Plate
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 5DP1-5051-32
    5DP1-5051-32
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP1-5051-32
    MFG Item Number
    5DP1-5051-32
    Series
    5DP
    Product Description
    CONTACTOR, 3-POLE 2NO/1NC, 48VDC
    Specifications
    Specifications
    Nominal Coil Voltage 48 VDC
    Coil Voltage 48 VDC
    Poles 2NO, 1NC
    DC Thermal Amp Rating 30 A
    DC Make Current (N.C.) 54 A
    Dynamic Braking Current 54 A
    DC Make Voltage (N.C.) 500 V
    Dynamic Braking Voltage 500 V
    Mechanically Interlocked No
    Termination Screw Pressure Plate
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 5DP1-5051-41
    5DP1-5051-41
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP1-5051-41
    MFG Item Number
    5DP1-5051-41
    Series
    5DP
    Product Description
    CONTACTOR, 3-POLE 2NO/1NC, 480VAC
    Specifications
    Specifications
    Nominal Coil Voltage 480 VAC
    Coil Voltage 480 VAC
    Poles 2NO, 1NC
    DC Thermal Amp Rating 30 A
    DC Make Current (N.C.) 54 A
    Dynamic Braking Current 54 A
    DC Make Voltage (N.C.) 500 V
    Dynamic Braking Voltage 500 V
    Mechanically Interlocked No
    Termination Screw Pressure Plate