-
5DP1-5021-51Joslyn Clark Contactors, 5DP SeriesItem Number5DP1-5021-51MFG Item Number5DP1-5021-51Series5DPProduct DescriptionCONTACTOR, 2-POLE N/O, 600VAC COILSpecifications
Specifications Nominal Coil Voltage 600 VAC Coil Voltage 600 VAC Poles 2NO DC Thermal Amp Rating 30 A Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5DP1-5021-82Joslyn Clark Contactors, 5DP SeriesItem Number5DP1-5021-82MFG Item Number95636Series5DPProduct DescriptionCONTACTOR, 2-POLE N/O, 24VDC COILSpecifications
Specifications Nominal Coil Voltage 24 VDC Coil Voltage 24 VDC Poles 2NO DC Thermal Amp Rating 30 A Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5DP1-5021-90Joslyn Clark Contactors, 5DP SeriesItem Number5DP1-5021-90MFG Item Number5DP1-5021-90Series5DPProduct DescriptionCONTACTOR, 2-POLE N/O, 208VAC COILSpecifications
Specifications Nominal Coil Voltage 208 VAC Coil Voltage 208 VAC Poles 2NO DC Thermal Amp Rating 30 A Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5DP1-5031-11Joslyn Clark Contactors, 5DP SeriesItem Number5DP1-5031-11MFG Item Number95DP1-503111Series5DPProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 208 VAC Coil Voltage 208 VAC Poles 2NO DC Thermal Amp Rating 30 A Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5DP1-5051-11Joslyn Clark Contactors, 5DP SeriesItem Number5DP1-5051-11MFG Item Number85186Series5DPProduct DescriptionContactor, 3-Pole 2NO/1NC, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO, 1NC DC Thermal Amp Rating 30 A DC Make Current (N.C.) 54 A Dynamic Braking Current 54 A DC Make Voltage (N.C.) 500 V Dynamic Braking Voltage 500 V Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5DP1-5051-12Joslyn Clark Contactors, 5DP SeriesItem Number5DP1-5051-12MFG Item Number5DP1-5051-12Series5DPProduct DescriptionCONTACTOR, 3-POLE 2NO/1NC, 120VDCSpecifications
Specifications Nominal Coil Voltage 125 VDC Coil Voltage 120 VDC Poles 2NO, 1NC DC Thermal Amp Rating 30 A DC Make Current (N.C.) 54 A Dynamic Braking Current 54 A DC Make Voltage (N.C.) 500 V Dynamic Braking Voltage 500 V Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5DP1-5051-21Joslyn Clark Contactors, 5DP SeriesItem Number5DP1-5051-21MFG Item Number5DP1-5051-21Series5DPProduct DescriptionCONTACTOR, 3-POLE 2NO/1NC, 208/240VSpecifications
Specifications Poles 2NO, 1NC DC Thermal Amp Rating 30 A DC Make Current (N.C.) 54 A Dynamic Braking Current 54 A DC Make Voltage (N.C.) 500 V Dynamic Braking Voltage 500 V Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5DP1-5051-22Joslyn Clark Contactors, 5DP SeriesItem Number5DP1-5051-22MFG Item Number95DP1-505122Series5DPProduct DescriptionCONTACTOR, 3-POLE 2NO/1NC, 240VDCSpecifications
Specifications Nominal Coil Voltage 250 VDC Coil Voltage 240 VDC Poles 2NO, 1NC DC Thermal Amp Rating 30 A DC Make Current (N.C.) 54 A Dynamic Braking Current 54 A DC Make Voltage (N.C.) 500 V Dynamic Braking Voltage 500 V Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5DP1-5051-32Joslyn Clark Contactors, 5DP SeriesItem Number5DP1-5051-32MFG Item Number5DP1-5051-32Series5DPProduct DescriptionCONTACTOR, 3-POLE 2NO/1NC, 48VDCSpecifications
Specifications Nominal Coil Voltage 48 VDC Coil Voltage 48 VDC Poles 2NO, 1NC DC Thermal Amp Rating 30 A DC Make Current (N.C.) 54 A Dynamic Braking Current 54 A DC Make Voltage (N.C.) 500 V Dynamic Braking Voltage 500 V Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5DP1-5051-41Joslyn Clark Contactors, 5DP SeriesItem Number5DP1-5051-41MFG Item Number5DP1-5051-41Series5DPProduct DescriptionCONTACTOR, 3-POLE 2NO/1NC, 480VACSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 2NO, 1NC DC Thermal Amp Rating 30 A DC Make Current (N.C.) 54 A Dynamic Braking Current 54 A DC Make Voltage (N.C.) 500 V Dynamic Braking Voltage 500 V Mechanically Interlocked No Termination Screw Pressure Plate AvailabilityOrder by 5:00 PM ET and your package will ship the same day.