-
VB6-30-01-02ABB Contactors, B SeriesItem NumberVB6-30-01-02MFG Item NumberVB6-30-01-02SeriesBProduct Description3P MI CONTACTOR 42V/40Specifications
Specifications Nominal Coil Voltage 48 VAC Coil Voltage 42 VAC Poles 3NO Termination Screw General Purpose (AC1) 12 A UL Motor Switching (AC3) 6.8 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 3 hp Max HP 575/600V 3PH 1 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VB6-30-01-03ABB Contactors, B SeriesItem NumberVB6-30-01-03MFG Item NumberVB6-30-01-03SeriesBProduct Description3P MI CONTACTOR, 48/40-Specifications
Specifications Nominal Coil Voltage 48 VAC Coil Voltage 48 VAC Poles 3NO Termination Screw General Purpose (AC1) 12 A UL Motor Switching (AC3) 6.8 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 3 hp Max HP 575/600V 3PH 1 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VB6-30-01-80ABB Contactors, B SeriesItem NumberVB6-30-01-80MFG Item NumberVB6-30-01-80SeriesBProduct Description3P MI CONTACTOR 220/40Specifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Screw General Purpose (AC1) 12 A UL Motor Switching (AC3) 6.8 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 3 hp Max HP 575/600V 3PH 1 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VB6-30-01-84ABB Contactors, B SeriesItem NumberVB6-30-01-84MFG Item NumberVB6-30-01-84SeriesBProduct DescriptionMini Contactor, 3-P N/O, 120VAC CoilSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Screw General Purpose (AC1) 12 A UL Motor Switching (AC3) 6.8 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 3 hp Max HP 575/600V 3PH 1 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VB6-30-01-F01ABB Contactors, B SeriesItem NumberVB6-30-01-F01MFG Item NumberVB6-30-01-F01SeriesBProduct Description3P MINI CONTACTOR, 24/Specifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Termination Flat Pin General Purpose (AC1) 12 A UL Motor Switching (AC3) 6.8 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 3 hp Max HP 575/600V 3PH 1 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VB6-30-01-F80ABB Contactors, B SeriesItem NumberVB6-30-01-F80MFG Item NumberVB6-30-01-F80SeriesBProduct Description3P MI CONTACTOR 220-2Specifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Flat Pin General Purpose (AC1) 12 A UL Motor Switching (AC3) 6.8 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 3 hp Max HP 575/600V 3PH 1 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VB6-30-01-P01ABB Contactors, B SeriesItem NumberVB6-30-01-P01MFG Item NumberVB6-30-01-P01SeriesBProduct Description3P MI CONTACTOR 24V, 1Specifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Termination Soldering Pin General Purpose (AC1) 12 A UL Motor Switching (AC3) 6.8 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 3 hp Max HP 575/600V 3PH 1 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VB6-30-01-P02ABB Contactors, B SeriesItem NumberVB6-30-01-P02MFG Item NumberVB6-30-01-P02SeriesBProduct Description3P MI CONTACTOR, 42VACSpecifications
Specifications Nominal Coil Voltage 48 VAC Coil Voltage 42 VAC Poles 3NO Termination Soldering Pin General Purpose (AC1) 12 A UL Motor Switching (AC3) 6.8 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 3 hp Max HP 575/600V 3PH 1 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VB6-30-01-P80ABB Contactors, B SeriesItem NumberVB6-30-01-P80MFG Item NumberVB6-30-01-P80SeriesBProduct Description3P MI CONTACTOR 240/6Specifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Soldering Pin General Purpose (AC1) 12 A UL Motor Switching (AC3) 6.8 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 3 hp Max HP 575/600V 3PH 1 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VB6-30-10-01ABB Contactors, B SeriesItem NumberVB6-30-10-01MFG Item NumberVB6-30-10-01SeriesBProduct DescriptionMini Contactor, 3-P N/O, 24VAC Coil,Specifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Termination Screw General Purpose (AC1) 12 A UL Motor Switching (AC3) 6.8 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 3 hp Max HP 575/600V 3PH 1 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day.