-
C65DND230CCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND230CMFG Item NumberC65DND230CSeriesC65Product DescriptionOPEN REV 2P 30A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 440-480 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 120V 180 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND230TCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND230TMFG Item NumberC65DND230TSeriesC65Product DescriptionOPEN REV 2P 30A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 120V 180 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND315AACutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND315AAMFG Item NumberC65DND315AASeriesC65Product DescriptionOPEN REV 3P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND315ABCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND315ABMFG Item NumberC65DND315ABSeriesC65Product DescriptionOPEN REV 3P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND315ACCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND315ACMFG Item NumberC65DND315ACSeriesC65Product DescriptionOPEN REV 3P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND315AC161Cutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND315AC161MFG Item NumberC65DND315AC161SeriesC65Product DescriptionOPEN REV 3P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A Fuseblock Included Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND315ADCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND315ADMFG Item NumberC65DND315ADSeriesC65Product DescriptionOPEN REV 3P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND315AECutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND315AEMFG Item NumberC65DND315AESeriesC65Product DescriptionOPEN REV 3P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND315BCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND315BMFG Item NumberC65DND315BSeriesC65Product DescriptionOPEN REV 3P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Coil Voltage 208-240 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND315CCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND315CMFG Item NumberC65DND315CSeriesC65Product DescriptionOPEN REV 3P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 440-480 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.