-
C65DNB325ACutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB325AMFG Item NumberC65DNB325ASeriesC65Product DescriptionOPEN REV 3P 25A DP CONT SCREW W/QCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 35 A Locked Rotor 120V 150 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB325BCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB325BMFG Item NumberC65DNB325BSeriesC65Product DescriptionOPEN REV 3P 25A DP CONT SCREW W/QCSpecifications
Specifications Coil Voltage 208-240 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 35 A Locked Rotor 120V 150 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB325CCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB325CMFG Item NumberC65DNB325CSeriesC65Product DescriptionOPEN REV 3P 25A DP CONT SCREW W/QCSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 440-480 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 35 A Locked Rotor 120V 150 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB325TCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB325TMFG Item NumberC65DNB325TSeriesC65Product DescriptionOPEN REV 3P 25A DP CONT SCREW W/QCSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 35 A Locked Rotor 120V 150 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB330ACutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB330AMFG Item NumberC65DNB330ASeriesC65Product DescriptionOPEN REV 3P 30A DP CONT SCREW W/QCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 120V 180 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB330BCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB330BMFG Item NumberC65DNB330BSeriesC65Product DescriptionOPEN REV 3P 30A DP CONT SCREW W/QCSpecifications
Specifications Coil Voltage 208-240 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 120V 180 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNB330CCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNB330CMFG Item NumberC65DNB330CSeriesC65Product DescriptionOPEN REV 3P 30A DP CONT SCREW W/QCSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 440-480 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 120V 180 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNC340AACutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNC340AAMFG Item NumberC65DNC340AASeriesC65Product DescriptionDP CONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 20 hp Inductive Load 120V 40 A Inductive Load 200/208V 40 A Inductive Load 230/240V 40 A Inductive Load 460/480V 40 A Inductive Load 575/600V 40 A Resistive Rating 50 A Locked Rotor 120V 240 A Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DNC340ADCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DNC340ADMFG Item NumberC65DNC340ADSeriesC65Product DescriptionDP CONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 20 hp Inductive Load 120V 40 A Inductive Load 200/208V 40 A Inductive Load 230/240V 40 A Inductive Load 460/480V 40 A Inductive Load 575/600V 40 A Resistive Rating 50 A Locked Rotor 120V 240 A Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C65DND215ACCutler Hammer, Div of Eaton Contactors, C65 SeriesItem NumberC65DND215ACMFG Item NumberC65DND215ACSeriesC65Product DescriptionOPEN REV 2P 15A DP CONT SCR/PP W/QCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 2NO Frame Size D Shunt No Enclosure Open Max HP 120V 1PH 0.75 hp Max HP 230/240V 1PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Inductive Load 120V 15 A Inductive Load 200/208V 15 A Inductive Load 230/240V 15 A Inductive Load 460/480V 15 A Inductive Load 575/600V 15 A Resistive Rating 20 A Locked Rotor 120V 90 A Locked Rotor 240/277V 90 A Locked Rotor 480V 75 A Locked Rotor 600V 60 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.