The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HBL460MI7W
Hubbell Disconnect Switches, HBL Series
MFG Item Number
HBL460MI7W
Product Description
PS, IEC, MECHINT, 3P4W, 60A 3P 480V,
Specifications
Specifications
Poles
3
Current Rating
60 A
Voltage AC
480 VAC
Operator Type
Pistol - Red
Mounting
Wall Mount
Max HP 460/480V 3PH
30 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
4100SMI5W
Bryant Electric Disconnect Switches
MFG Item Number
4100SMI5W
Product Description
Ps, Iec, Mecint, 3P4W, 100A 3P 600V,
Specifications
Specifications
Poles
3
Current Rating
100 A
Voltage AC
600 VAC
Mounting
Wall Mount
UL Class
UL508
Max HP 600V 3PH
50 hp
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
4100SMI7W
Bryant Electric Disconnect Switches
MFG Item Number
4100SMI7W
Product Description
Ps, Iec, Mecint, 3P4W, 100A 3P 480V,
Specifications
Specifications
Poles
3
Current Rating
100 A
Voltage AC
480 VAC
Mounting
Wall Mount
UL Class
UL508
Max HP 460/480V 3PH
40 hp
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CT SIRCOVER CC 3X125 F HB IP55
Specifications
Specifications
Poles
3
Current Rating
125 A
Operator Type
Pistol - Black
Mounting
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CT SIRCOVER BP 3+6P 125A F HB
Specifications
Specifications
Poles
3
Current Rating
125 A
Operator Type
Pistol - Black
Mounting
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CT SIRCOVER BP 3+6P 250A F HB
Specifications
Specifications
Poles
3
Current Rating
250 A
Operator Type
Pistol - Black
Mounting
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CT SIRCOVER BP 3+6P 400A F HB
Specifications
Specifications
Poles
3
Current Rating
400 A
Operator Type
Pistol - Black
Mounting
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CT SIRCOVER BP 4+8P 125A F HB
Specifications
Specifications
Poles
4
Current Rating
125 A
Operator Type
Pistol - Black
Mounting
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CT SIRCOVER BP 4+8P 160A F HB
Specifications
Specifications
Poles
4
Current Rating
160 A
Operator Type
Pistol - Black
Mounting
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CT SIRCOVER BP 4+8P 250A F HB
Specifications
Specifications
Poles
4
Current Rating
250 A
Operator Type
Pistol - Black
Mounting
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Bypass Switches - Enclosed
Shopping Options
Disconnect Switches Disconnect switches also called safety switches or simply disconnects, are used to ensure an electrical circuit is completely cut off from its power source for service or maintenance.
They are not usually intended for normal control of the circuit, and thus typically open or close only after the current has been interrupted by another device. Some applications use disconnects as fault protection for heavy machinery. Disconnect switches also often have lockout-tagout provisions, to prevent inadvertent or unauthorized operation.
As a primary safety disconnect device, disconnect switches are an NEC requirement in industrial and manufacturing facilities established by the National Fire Protection Association (NFPA).
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved