-
IV210M-SEAPIMO Human Machine Interface, M SeriesItem NumberIV210M-SEAPMFG Item NumberIV210M-SEAPSeriesMProduct DescriptioniView 10.1inch Colour HMI ScreenSpecifications
Specifications USB Ports (2) USB 2.0 Screen Resolution 1024 x 600 Mounting Panel Bezel Black Plastic Voltage (DC) 24 VDC Max Power Consumption 20 W User Memory 64 MB IP Rating IP66 Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IV207M-SEAPIMO Human Machine Interface, M SeriesItem NumberIV207M-SEAPMFG Item NumberIV207M-SEAPSeriesMProduct DescriptioniView 7inch Colour HMI Screen 800 xSpecifications
Specifications USB Ports (2) USB 2.0 Serial Ports (2) USB 2.0 Screen Resolution 800 x 480 Mounting Panel Bezel Black Plastic Voltage (DC) 24 VDC Max Power Consumption 10 W User Memory 64 MB IP Rating IP66 Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IV204M-SEAPIMO Human Machine Interface, M SeriesItem NumberIV204M-SEAPMFG Item NumberIV204M-SEAPSeriesMProduct DescriptioniView 4.3inch Colour HMI Screen 480Specifications
Specifications USB Ports (2) USB 2.0 Screen Resolution 480 x 272 Mounting Panel Bezel Black Plastic Voltage (DC) 24 VDC Max Power Consumption 10 W User Memory 64 MB IP Rating IP66 Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IV210E-SECPIMO Human Machine Interface, E SeriesItem NumberIV210E-SECPMFG Item NumberIV210E-SECPSeriesEProduct DescriptioniView 10.1inch Colour HMI ScreenSpecifications
Specifications USB Ports (2) USB 2.0 Screen Resolution 1024 x 600 Mounting Panel Bezel Black Plastic Voltage (DC) 24 VDC Max Power Consumption 20 W User Memory 64 MB IP Rating IP65 Operating Temperature 14-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IV215M-SEAAIMO Human Machine Interface, M SeriesItem NumberIV215M-SEAAMFG Item NumberIV215M-SEAASeriesMProduct DescriptioniView 15inch Colour HMI Screen 1024Specifications
Specifications USB Ports (2) USB 2.0 Screen Resolution 1024 x 768 Mounting Panel Bezel Aluminum (Unpainted) Voltage (DC) 24 VDC Max Power Consumption 20 W User Memory 64 MB IP Rating IP66 Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C445BA-SALNCutler Hammer, Div of Eaton Human Machine InterfaceItem NumberC445BA-SALNMFG Item NumberC445BA-SALNProduct DescriptionC445 BASE MODULE, AC POWER, AC INPUTAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
PC-320P-LB-19SC-D-2NLP1S1-NN0Pepperl Fuchs Human Machine InterfaceItem NumberPC-320P-LB-19SC-D-2NLP1S1-NN0MFG Item Number70124565-100118Product DescriptionPanel PC ATEX & IECEx Zone 2/22Specifications
Specifications Touch Screen Yes Screen Resolution 1280 x 1024 Brightness (cd/m2) 450 Tactile Pushbuttons No Mounting Panel Bezel Black Plastic Voltage (DC) 24 VDC NEMA Rating NEMA 4X Operating Temperature -4-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PC-320P-LB-15FC-D-2NLP1S1-NN0Pepperl Fuchs Human Machine InterfaceItem NumberPC-320P-LB-15FC-D-2NLP1S1-NN0MFG Item Number70124565-100117Product DescriptionIndustrial Panel 15in PCSpecifications
Specifications Touch Screen Yes Screen Resolution 1920 x 1080 Brightness (cd/m2) 450 Tactile Pushbuttons No Mounting Panel Bezel Black Plastic Voltage (DC) 24 VDC NEMA Rating NEMA 4X Operating Temperature -4-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DM-320P-LB-15FC-D-VNNNNS1-NN0Pepperl Fuchs Human Machine InterfaceItem NumberDM-320P-LB-15FC-D-VNNNNS1-NN0MFG Item Number70124565-100086Product DescriptionDirect Monitor Panel 15 inchSpecifications
Specifications Touch Screen Yes Screen Resolution 1920 x 1080 Brightness (cd/m2) 450 Tactile Pushbuttons No Mounting Panel Bezel Black Plastic Voltage (DC) 24 VDC NEMA Rating NEMA 4X Operating Temperature -4-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DM-320P-LB-19SC-D-VNNNNS1-NN0Pepperl Fuchs Human Machine InterfaceItem NumberDM-320P-LB-19SC-D-VNNNNS1-NN0MFG Item Number70124565-100082Product DescriptionDirect Monitor Panel 19 inSpecifications
Specifications Touch Screen Yes Screen Resolution 1280 x 1024 Brightness (cd/m2) 450 Tactile Pushbuttons No Mounting Panel Bezel Black Plastic Voltage (DC) 24 VDC NEMA Rating NEMA 4X Operating Temperature -4-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.