-
750-601Wago I/O ModulesItem Number750-601MFG Item Number51182227Product DescriptionPower SupplySpecifications
Specifications Signal Type Voltage Connection Type Spring Clamp Ambient Temperature -40-185 °F IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-363Wago I/O ModulesItem Number750-363MFG Item Number60406547Product DescriptionFC, Ethernet/IP, Fieldbus CouplerSpecifications
Specifications Fieldbus Protocol EtherNet/IP Connection Type Spring Clamp Device Type Fieldbus Coupler Ambient Temperature -40-185 °F IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-431Wago I/O Modules, 750 SeriesItem Number750-431MFG Item Number51180791Series750Product Description8-channel digital input; 24 VDC; 0.2Specifications
Specifications Number of Circuits 8 Color Gray Input Voltage 4-32 VDC Input Current 2.8 mA Output Voltage 5 VDC Max Output Current 17 mA Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
G4OAC24Opto 22 I/O Modules, G4 SeriesItem NumberG4OAC24MFG Item NumberG4OAC24SeriesG4Product DescriptionG4 AC Output 12-140 VAC, 24 VDCSpecifications
Specifications Color Black Input Current 18 mA Output Voltage 12-140 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DR-ODC24Crydom I/O Modules, DR SeriesItem NumberDR-ODC24MFG Item NumberDR-ODC24SeriesDRProduct DescriptionI/O MODULE, DIN MOUNTSpecifications
Specifications Number of Circuits 1 Color Red Input Voltage 24 VDC Input Current 13 mA Output Voltage 5-48 VDC Max Output Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
G4OAC5AOpto 22 I/O Modules, G4 SeriesItem NumberG4OAC5AMFG Item NumberG4OAC5ASeriesG4Product DescriptionG4 AC Output 24-280 VAC, 5 VDC LogicSpecifications
Specifications Color Black Input Current 12 mA Output Voltage 24-280 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
G4OAC5Opto 22 I/O Modules, G4 SeriesItem NumberG4OAC5MFG Item NumberG4OAC5SeriesG4Product DescriptionG4 AC Output 12-140 VAC, 5 VDC LogicSpecifications
Specifications Color Black Input Current 12 mA Output Voltage 12-140 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-554Wago I/O Modules, 750 SeriesItem Number750-554MFG Item Number51180873Series750Product Description2-channel analog output; 4 . 20 mA;Specifications
Specifications Number of Circuits 2 Color Gray Input Voltage 24 VDC Max Output Current 0.02 A Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-530Wago I/O Modules, 750 SeriesItem Number750-530MFG Item Number51199688Series750Product Description8-channel digital output; 24 VDC;Specifications
Specifications Number of Circuits 8 Color Gray Input Voltage 24 VDC Output Voltage 24 VDC Max Output Current 0.5 A Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-555Wago I/O Modules, 750 SeriesItem Number750-555MFG Item Number51196640Series750Product Description4AOSpecifications
Specifications Number of Circuits 4 Color Gray Input Voltage 24 VDC Max Output Current 0.02 A Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day.