The store will not work correctly when cookies are disabled.
-
Item Number
BIM-UNT-AP6X-2-RS4T
Product Description
Sensor, Inductive, Magnetic
Specifications
Specifications
Power Type |
DC |
Number of Wires |
3 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EE210-30840
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE210-30840
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT DC SO PLG NO 1.125
Specifications
Specifications
Power Type |
DC |
Range |
2.03 mm |
Connection Type |
4 Pin Mini |
Output Type |
N/O |
Number of Wires |
3 |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
1.125 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BIM-IKE-AD4XW/KLI-3
Product Description
Sensor, Inductive, Magnetic;
Specifications
Specifications
Power Type |
DC |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
10-65 VDC |
Weld Field Immune |
No |
Status Indicator |
Yes |
Max Load Current |
0.1 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BIM-UNT-AN6X/SV
Product Description
Sensor, Inductive, Magnetic
Specifications
Specifications
Power Type |
DC |
Connection Type |
2 Meter Cable |
Output Type |
N/O |
Number of Wires |
3 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Weld Field Immune |
No |
Status Indicator |
Yes |
Max Load Current |
0.15 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EE230-33820
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-33820
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range |
2.03 mm |
Number of Wires |
2 |
Operating Voltage Range |
20-230 VAC/VDC |
Probe Length (in) |
1.875 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.5 A |
Max Leakage Current |
1.7 mA |
Availability
Obsolete Item No Longer Available
-
Item Number
BIM-UNTK-AP6X-0.3-PSG3M
Product Description
Sensor, Inductive, Magnetic
Specifications
Specifications
Power Type |
DC |
Number of Wires |
3 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BIM-AKT-AD4XW/KLA-3M
Product Description
Sensor, Inductive, Magnetic;
Specifications
Specifications
Power Type |
DC |
Connection Type |
2 Meter Cable |
Output Type |
N/O |
Number of Wires |
2 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-65 VDC |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Max Load Current |
0.1 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BIM-UNR-AP6X-0.6-PSG3MW/M
Product Description
Sensor, Inductive, Magnetic
Specifications
Specifications
Power Type |
DC |
Connection Type |
Cable with M8 Connector |
Output Type |
N/O |
Number of Wires |
3 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.1 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EE210-30460
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE210-30460
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT DC SI PLG NO 1.025
Specifications
Specifications
Power Type |
DC |
Range |
2.03 mm |
Connection Type |
4 Pin Mini |
Output Type |
N/O |
Number of Wires |
3 |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
1.025 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Obsolete Item No Longer Available
-
Item Number
NJ2-PD-US-4.562-V93
Product Description
Inductive AC/DC, 906644
Specifications
Specifications
Range |
2 mm |
Number of Wires |
2 |
Body Composition |
Metallic |
Probe Length (in) |
4.562 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved