The store will not work correctly when cookies are disabled.
-
Item Number
BI5-P18-AP6/S139-S1261
Product Description
Sensor, Inductive, Proximity
Specifications
Specifications
Diameter |
0.018 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
5 mm |
Cable Length |
2 m |
Number of Wires |
3 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.2 A |
Switching Frequency |
500 Hz |
Operating Temperature |
-13-158 °F |
Sensing Type |
End |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KURNP-3012-NCWC2
MFG Item Number
KURNS-3012-NCWC2
Product Description
Submersive Prox, Non Flush, 2 meter
Specifications
Specifications
Diameter |
0.03 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
12 mm |
Connection Type |
2 Meter Cable |
Cable Length |
2 m |
Output Type |
NC NPN |
Number of Wires |
3 |
Submersible Protection |
10 m |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Switching Frequency |
150 Hz |
Operating Temperature |
-13-122 °F |
Sensing Type |
End |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI5-P18-AN6/S139-S1261
Product Description
Sensor, Inductive, Proximity
Specifications
Specifications
Diameter |
0.018 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
5 mm |
Cable Length |
2 m |
Number of Wires |
3 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.2 A |
Switching Frequency |
500 Hz |
Operating Temperature |
-13-158 °F |
Sensing Type |
End |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KURFP-3008-POWC5
MFG Item Number
KURFS-3008-POWC5
Product Description
Submersive Prox, Flush, 5 meter Cable,
Specifications
Specifications
Diameter |
0.03 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
8 mm |
Connection Type |
5 Meter Cable |
Cable Length |
5 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Submersible Protection |
10 m |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Switching Frequency |
150 Hz |
Operating Temperature |
-13-122 °F |
Sensing Type |
End |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KURNP-3012-POWC2
MFG Item Number
KURNS-3012-POWC2
Product Description
Submersive Prox, Non Flush, 2 meter
Specifications
Specifications
Diameter |
0.03 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
12 mm |
Connection Type |
2 Meter Cable |
Cable Length |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Submersible Protection |
10 m |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Switching Frequency |
150 Hz |
Operating Temperature |
-13-122 °F |
Sensing Type |
End |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KURFP-3008-PCWC2
MFG Item Number
KURFS-3008-PCWC2
Product Description
Submersive Prox, Flush, 2 meter Cable,
Specifications
Specifications
Diameter |
0.03 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
8 mm |
Connection Type |
2 Meter Cable |
Cable Length |
2 m |
Output Type |
NC PNP |
Number of Wires |
3 |
Submersible Protection |
10 m |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Switching Frequency |
150 Hz |
Operating Temperature |
-13-122 °F |
Sensing Type |
End |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KURFS-3008-PCWC5
MFG Item Number
KURFS-3008-PCWC5
Product Description
Submersive Prox, Flush, 5 meter Cable,
Specifications
Specifications
Diameter |
0.03 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
8 mm |
Connection Type |
5 Meter Cable |
Cable Length |
5 m |
Output Type |
NC PNP |
Number of Wires |
3 |
Submersible Protection |
10 m |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Switching Frequency |
150 Hz |
Operating Temperature |
-13-122 °F |
Sensing Type |
End |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved