The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
66062D
Bryant Electric Manual Motor Controllers
Product Description
60A 600V 2P Rotary Disc Sw
Specifications
Specifications
Operating Current
60 A
Max HP 240V 1PH
10 hp
Max HP 480V 1PH
15 hp
Max HP 600V 1PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
66063D
Bryant Electric Manual Motor Controllers
Product Description
60A 600V 3P Rotary Disc Sw
Specifications
Specifications
Operating Current
60 A
Max HP 240V 1PH
10 hp
Max HP 480V 1PH
25 hp
Max HP 600V 1PH
30 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
664S33D
Bryant Electric Manual Motor Controllers
Product Description
30A 600V 3P Rtry Disc Sw 4X Ss
Specifications
Specifications
Operating Current
30 A
Max HP 120V 1PH
3 hp
Max HP 240V 1PH
7.5 hp
Max HP 480V 1PH
15 hp
Max HP 600V 1PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
664S63D
Bryant Electric Manual Motor Controllers
Product Description
60A 600V 3P Rtry Disc Sw 4X Ss
Specifications
Specifications
Operating Current
60 A
Max HP 240V 1PH
10 hp
Max HP 480V 1PH
25 hp
Max HP 600V 1PH
30 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
664X43D
Bryant Electric Manual Motor Controllers
Product Description
40A 600V 3P Rtry Disc Sw 4X Plas
Specifications
Specifications
Operating Current
40 A
Max HP 120V 1PH
3 hp
Max HP 240V 1PH
7.5 hp
Max HP 480V 1PH
15 hp
Max HP 600V 1PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
664X63D
Bryant Electric Manual Motor Controllers
Product Description
60A 600V 3P Rtry Disc Sw 4X Plas
Specifications
Specifications
Operating Current
60 A
Max HP 240V 1PH
10 hp
Max HP 480V 1PH
25 hp
Max HP 600V 1PH
30 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
85002D
Bryant Electric Manual Motor Controllers
Product Description
85A 600V 2P Disc Sw
Specifications
Specifications
Operating Current
85 A
Max HP 240V 1PH
10 hp
Max HP 480V 1PH
15 hp
Max HP 600V 1PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
85003D
Bryant Electric Manual Motor Controllers
Product Description
85A 600V 3P Disc Sw
Specifications
Specifications
Operating Current
85 A
Max HP 240V 1PH
10 hp
Max HP 480V 1PH
25 hp
Max HP 600V 1PH
40 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HBL13R13D
Product Description
30A 600V 3P FLIP LID 3R BOX W/SW
Specifications
Specifications
Operating Current
30 A
Max HP 240V 3PH
7.5 hp
Max HP 480V 3PH
15 hp
Max HP 600V 3PH
20 hp
Max HP 120V 1PH
3 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
HBL7810D
Hubbell Manual Motor Controllers
Product Description
30A 600V 3P DISC SW
Specifications
Specifications
Operating Current
30 A
Max HP 240V 3PH
7.5 hp
Max HP 480V 3PH
15 hp
Max HP 600V 3PH
20 hp
Max HP 120V 1PH
3 hp
Availability
Obsolete Item No Longer Available
Manual Motor Controllers Manual motor controllers are electrical devices used for motor starting and often include motor disconnect, overload protection, short-circuit protection and remote operation in one assembled unit.
The standard manual motor controller (MMC) consists of a manual motor protection with either a toggle or rotary operator, a wiring connector, and an IEC contactor. These types of motor controllers require an upstream short-circuit protection device like a fuse or breaker to protect the motor circuit.
Combination motor controllers include motor protection functions, and do not require additional fuses or breakers.
Manual motor controllers are ideal components for group motor installations, to protect motors from faults that fuses and circuit breakers would ignore, and for applications with limited cabinet space.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved