-
1492372Festo Process Control, VZWF SeriesItem Number1492372MFG Item NumberVZWFLM22CN112400E3AP410SeriesVZWFProduct DescriptionForce-Piloted Solenoid Valve,Specifications
Specifications Type Solenoid Valve Force Pilot Operated Type Code VZWF-L-M22C-N112-400-E-3AP4-10 Nominal Size 40 mm Temperature of Medium -10-35 °C Housing Material Brass Medium Pressure 0-10 bar IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492382Festo Process Control, VZWF SeriesItem Number1492382MFG Item NumberVZWFBLM22CN14135V3AP410SeriesVZWFProduct DescriptionForce-Piloted Solenoid Valve,Specifications
Specifications Type Solenoid Valve Force Pilot Operated Type Code VZWF-B-L-M22C-N14-135-V-3AP4-10 Nominal Size 13.5 mm Temperature of Medium -10-35 °C Housing Material Brass Medium Pressure 0-10 bar IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492244Festo Process Control, VZWF SeriesItem Number1492244MFG Item NumberVZWFLM22CG112400V2AP410SeriesVZWFProduct DescriptionForce-Piloted Solenoid Valve,Specifications
Specifications Type Solenoid Valve Force Pilot Operated Type Code VZWF-L-M22C-G112-400-V-2AP4-10 Nominal Size 40 mm Temperature of Medium -10-35 °C Housing Material Brass Medium Pressure 0-10 bar IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492270Festo Process Control, VZWF SeriesItem Number1492270MFG Item NumberVZWFBLM22CN14135E2AP410SeriesVZWFProduct DescriptionForce-Piloted Solenoid Valve,Specifications
Specifications Type Solenoid Valve Force Pilot Operated Type Code VZWF-B-L-M22C-N14-135-E-2AP4-10 Nominal Size 13.5 mm Temperature of Medium -10-35 °C Housing Material Brass Medium Pressure 0-10 bar IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492271Festo Process Control, VZWF SeriesItem Number1492271MFG Item NumberVZWFBLM22CN38135E2AP410SeriesVZWFProduct DescriptionForce-Piloted Solenoid Valve,Specifications
Specifications Type Solenoid Valve Force Pilot Operated Type Code VZWF-B-L-M22C-N38-135-E-2AP4-10 Nominal Size 13.5 mm Temperature of Medium -10-35 °C Housing Material Brass Medium Pressure 0-10 bar IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492272Festo Process Control, VZWF SeriesItem Number1492272MFG Item NumberVZWFBLM22CN12135E2AP410SeriesVZWFProduct DescriptionForce-Piloted Solenoid Valve,Specifications
Specifications Type Solenoid Valve Force Pilot Operated Type Code VZWF-B-L-M22C-N12-135-E-2AP4-10 Nominal Size 13.5 mm Temperature of Medium -10-35 °C Housing Material Brass Medium Pressure 0-10 bar IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492289Festo Process Control, VZWF SeriesItem Number1492289MFG Item NumberVZWFBLM22CN34275V2AP46SeriesVZWFProduct DescriptionForce-Piloted Solenoid Valve,Specifications
Specifications Type Solenoid Valve Force Pilot Operated Type Code VZWF-B-L-M22C-N34-275-V-2AP4-6 Nominal Size 27.5 mm Temperature of Medium -10-35 °C Housing Material Brass Medium Pressure 0-6 bar IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492339Festo Process Control, VZWF SeriesItem Number1492339MFG Item NumberVZWFLM22CG114400V3AP410SeriesVZWFProduct DescriptionForce-Piloted Solenoid Valve,Specifications
Specifications Type Code VZWF-L-M22C-G114-400-V-3AP4-10 Nominal Size 40 mm Temperature of Medium -10-35 °C Housing Material Brass Medium Pressure 0-10 bar IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492054Festo Process Control, VZWD SeriesItem Number1492054MFG Item NumberVZWDLM22CMN1850V3AP45R1SeriesVZWDProduct DescriptionDirect-Acting Solenoid Valve,Specifications
Specifications Type Solenoid Valve Directly Actuated Type Code VZWD-L-M22C-M-N18-50-V-3AP4-5-R1 Nominal Size 5 mm Medium Pressure 0-5 bar AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492055Festo Process Control, VZWD SeriesItem Number1492055MFG Item NumberVZWDLM22CMN1860V3AP44R1SeriesVZWDProduct DescriptionDirect-Acting Solenoid Valve,Specifications
Specifications Type Solenoid Valve Directly Actuated Type Code VZWD-L-M22C-M-N18-60-V-3AP4-4-R1 Nominal Size 6 mm Medium Pressure 0-4 bar AvailabilityOrder by 5:00 PM ET and your package will ship the same day.