The store will not work correctly when cookies are disabled.
-
Item Number
GFX-M1-25/480-P-0-RR-P-0
Product Description
GFX-M1-25/480-P-0-RR-P-0 Geflex
Specifications
Specifications
Rated Voltage |
24-530 VAC |
Nominal Rated Voltage |
480 VAC |
Rated Current |
25 A |
Utilization Category |
AC-1 |
Firing Mode |
Zero Crossing |
Communications |
Profibus DP |
Current Limiter |
No |
Integrated Fuse |
No |
On-Board Temperature PID |
Yes |
Signal Feedback |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GFX-M1-25/480-P-R-RR-P-C0
Product Description
GFX-M1-25/480-P-R-RR-P-C0 Geflex
Specifications
Specifications
Rated Voltage |
24-530 VAC |
Nominal Rated Voltage |
480 VAC |
Rated Current |
25 A |
Utilization Category |
AC-1 |
Firing Mode |
Zero Crossing |
Communications |
Profibus DP |
Current Limiter |
No |
Integrated Fuse |
No |
On-Board Temperature PID |
Yes |
Signal Feedback |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GFX-M1-40/480-M-0-RR-P-0
Product Description
GFX-M1-40/480-M-0-RR-P-0 Geflex
Specifications
Specifications
Rated Voltage |
24-530 VAC |
Nominal Rated Voltage |
480 VAC |
Rated Current |
40 A |
Utilization Category |
AC-1 |
Firing Mode |
Zero Crossing |
Communications |
Modbus RTU |
Current Limiter |
No |
Integrated Fuse |
No |
On-Board Temperature PID |
Yes |
Signal Feedback |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GFX-M1-40/480-M-0-RR-P-C0
Product Description
GFX-M1-40/480-M-0-RR-P-C0 Geflex
Specifications
Specifications
Rated Voltage |
24-530 VAC |
Nominal Rated Voltage |
480 VAC |
Rated Current |
40 A |
Utilization Category |
AC-1 |
Firing Mode |
Zero Crossing |
Communications |
Modbus RTU |
Current Limiter |
No |
Integrated Fuse |
No |
On-Board Temperature PID |
Yes |
Signal Feedback |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GFX-M1-40/480-M-C-RR-P-CV
Product Description
GFX-M1-40/480-M-C-RR-P-CV Geflex
Specifications
Specifications
Rated Voltage |
24-530 VAC |
Nominal Rated Voltage |
480 VAC |
Rated Current |
40 A |
Utilization Category |
AC-1 |
Firing Mode |
Zero Crossing |
Communications |
Modbus RTU |
Current Limiter |
No |
Integrated Fuse |
No |
On-Board Temperature PID |
Yes |
Signal Feedback |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GFX-M1-40/480-M-D-RR-P-CV
Product Description
GFX-M1-40/480-M-D-RR-P-CV Geflex
Specifications
Specifications
Rated Voltage |
24-530 VAC |
Nominal Rated Voltage |
480 VAC |
Rated Current |
40 A |
Utilization Category |
AC-1 |
Firing Mode |
Zero Crossing |
Communications |
Modbus RTU |
Current Limiter |
No |
Integrated Fuse |
No |
On-Board Temperature PID |
Yes |
Signal Feedback |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GFX-M1-40/480-M-R-RR-P-C0
Product Description
GFX-M1-40/480-M-R-RR-P-C0 Geflex
Specifications
Specifications
Rated Voltage |
24-530 VAC |
Nominal Rated Voltage |
480 VAC |
Rated Current |
40 A |
Utilization Category |
AC-1 |
Firing Mode |
Zero Crossing |
Communications |
Modbus RTU |
Current Limiter |
No |
Integrated Fuse |
No |
On-Board Temperature PID |
Yes |
Signal Feedback |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GFX-M1-40/480-M-R-RR-P-CV
Product Description
GFX-M1-40/480-M-R-RR-P-CV Geflex
Specifications
Specifications
Rated Voltage |
24-530 VAC |
Nominal Rated Voltage |
480 VAC |
Rated Current |
40 A |
Utilization Category |
AC-1 |
Firing Mode |
Zero Crossing |
Communications |
Modbus RTU |
Current Limiter |
No |
Integrated Fuse |
No |
On-Board Temperature PID |
Yes |
Signal Feedback |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GFX-M1-40/480-P-R-RR-P-C0
Product Description
GFX-M1-40/480-P-R-RR-P-C0 Geflex
Specifications
Specifications
Rated Voltage |
24-530 VAC |
Nominal Rated Voltage |
480 VAC |
Rated Current |
40 A |
Utilization Category |
AC-1 |
Firing Mode |
Zero Crossing |
Communications |
Profibus DP |
Current Limiter |
No |
Integrated Fuse |
No |
On-Board Temperature PID |
Yes |
Signal Feedback |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GFX-M1-60/480-M-0-RR-P-0
Product Description
GFX-M1-60/480-M-0-RR-P-0 Geflex
Specifications
Specifications
Rated Voltage |
24-530 VAC |
Nominal Rated Voltage |
480 VAC |
Rated Current |
60 A |
Utilization Category |
AC-1 |
Firing Mode |
Zero Crossing |
Communications |
Modbus RTU |
Current Limiter |
No |
Integrated Fuse |
No |
On-Board Temperature PID |
Yes |
Signal Feedback |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved