The store will not work correctly when cookies are disabled.
-
Product Description
Sensor BCL 601i OF 100
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Interface Type |
RS 485 |
Number of Connections |
5 |
Connection Type |
5 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor BCL 601i SF 102 H
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Interface Type |
RS 485 |
Number of Connections |
5 |
Connection Type |
5 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
-31-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor BCL 601i OF 100 H
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Interface Type |
RS 485 |
Number of Connections |
5 |
Connection Type |
5 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
-31-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor DCR 202i FIX-N1-102-R3-V
Specifications
Specifications
Type |
Stationary 2D-Code Reader |
Light Source |
LED-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor DCR 202i FIX-M1-102-R3-V
Specifications
Specifications
Type |
Stationary 2D-Code Reader |
Light Source |
LED-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor DCR 202i FIX-F1-102-R3-V
Specifications
Specifications
Type |
Stationary 2D-Code Reader |
Light Source |
LED-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor DCR 202i FIX-N1-102-R3-G-V
Specifications
Specifications
Type |
Stationary 2D-Code Reader |
Light Source |
LED-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor DCR 202i FIX-M1-102-R3-G-V
Specifications
Specifications
Type |
Stationary 2D-Code Reader |
Light Source |
LED-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor DCR 202i FIX-F1-102-R3-G-V
Specifications
Specifications
Type |
Stationary 2D-Code Reader |
Light Source |
LED-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BCL 604i OF 100, Stationary bar
Specifications
Specifications
Type |
Stationary Bar Code Reader |
Light Source |
Laser-Blue |
Operating Voltage |
10-30 VDC |
Interface Type |
PROFIBUS DP |
Number of Connections |
5 |
Connection Type |
5 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved