The store will not work correctly when cookies are disabled.
-
Product Description
ODSL 30/D232-30M-S12, Optical
Specifications
Specifications
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Interface Type |
RS 232 |
Composition |
Metallic |
IP Rating |
IP67 |
Operating Temperature |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ODSL 30/D485-30M-S12, Optical
Specifications
Specifications
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Interface Type |
RS 485 |
Composition |
Metallic |
IP Rating |
IP67 |
Operating Temperature |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ODSL 8/V66-500-S12, Optical
Specifications
Specifications
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Composition |
Metallic |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ODSL 8/66-500-S12, Optical distance
Specifications
Specifications
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Composition |
Metallic |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50101882
Leuze Sensors, ODSL 96-Teach Series
Product Description
ODSL 96K/66-2300-S12, Optical
Specifications
Specifications
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Composition |
Non-Metallic |
IP Rating |
IP67 |
Operating Temperature |
-4-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BPS 34 S M 100 HT, Bar code
Specifications
Specifications
Type |
Bar Code Positioning System |
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Composition |
Metallic |
IP Rating |
IP65 |
Operating Temperature |
-22-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BPS 37 S M 100 HT, Bar code
Specifications
Specifications
Type |
Bar Code Positioning System |
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Composition |
Metallic |
IP Rating |
IP65 |
Operating Temperature |
-22-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BPS 8 SM 100-01, Bar code
Specifications
Specifications
Type |
Bar Code Positioning System |
Light Source |
Laser-Red |
Operating Voltage |
4.9-5.4 VDC |
Nominal Voltage |
5 VDC |
Interface Type |
RS 232 |
Connection Type |
5 Pin M12 Connector |
Composition |
Metallic |
IP Rating |
IP67 |
Operating Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ODSL 8/V66-200-S12, Optical
Specifications
Specifications
Type |
Optical Distance Sensor |
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Connection Type |
5 Pin M12 Connector |
Composition |
Metallic |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50106480
Leuze Sensors, ROD4-PLUS Series
Product Description
ROD4-08 plus, Laser scanner
Specifications
Specifications
Type |
Laser Scanner |
Light Source |
Laser-Infrared |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Composition |
Metallic |
IP Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved