The store will not work correctly when cookies are disabled.
-
Item Number
ESW-B32D39H-R34
MFG Item Number
ESW-B32D39H-R34
Product Description
ENCLOSED STARTER ESW-B32D39H-R34
Specifications
Specifications
Enclosure |
NEMA 1 |
Nominal Load Voltage |
480 VAC |
Bypass |
No |
Input Range Voltage (AC) |
480 VAC |
Max Current |
32 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESW-B32D33E-R34
MFG Item Number
ESW-B32D33E-R34
Product Description
ENCLOSED STARTER ESW-B32D33E-R34
Specifications
Specifications
Enclosure |
NEMA 1 |
Bypass |
No |
Max Current |
32 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWC-65T5B9-RE5
MFG Item Number
ESWC-65T5B9-RE5
Product Description
STANDARD PANEL ESWC-65T5B9-RE6
Specifications
Specifications
Bypass |
No |
Max Current |
65 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESW-B18D45E-R32
MFG Item Number
ESW-B18D45E-R32
Product Description
ENCLOSED STARTER ESW-B18D45E-R32
Specifications
Specifications
Enclosure |
NEMA 1 |
Bypass |
No |
Max Current |
18 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWC-38T5J9-RE4
MFG Item Number
ESWC-38T5J9-RE4
Product Description
STANDARD PANEL ESWC-38T5J9-RE4
Specifications
Specifications
Bypass |
No |
Max Current |
38 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESW-B9V24H-R25
MFG Item Number
ESW-B9V24H-R25
Product Description
ENCLOSED STARTER ESW-B9V24H-R25
Specifications
Specifications
Enclosure |
NEMA 1 |
Bypass |
No |
Input Range Voltage (AC) |
208-240 VAC |
Max Current |
9 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWC-25TM1S9-RE4
MFG Item Number
ESWC-25TM1S9-RE4
Product Description
STANDARD PANEL ESWC-25TM1S9-RE4
Specifications
Specifications
Bypass |
No |
Max Current |
25 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWS-B9D15H-RM28
MFG Item Number
ESWS-B9D15H-RM28
Product Description
ENCLOSED STARTER ESWS-B9D15H-RM28
Specifications
Specifications
Enclosure |
NEMA 1 |
Nominal Load Voltage |
120 VAC |
Bypass |
No |
Input Range Voltage (AC) |
120 VAC |
Max Current |
9 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESW-B9D33E-R28
MFG Item Number
ESW-B9D33E-R28
Product Description
ENCLOSED STARTER ESW-B9D33E-R28
Specifications
Specifications
Enclosure |
NEMA 1 |
Bypass |
No |
Max Current |
9 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESW-B9D15H-R27
MFG Item Number
ESW-B9D15H-R27
Product Description
ENCLOSED STARTER ESW-B9D15H-R27
Specifications
Specifications
Enclosure |
NEMA 1 |
Nominal Load Voltage |
120 VAC |
Bypass |
No |
Input Range Voltage (AC) |
120 VAC |
Max Current |
9 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved