The store will not work correctly when cookies are disabled.
-
Item Number
ESWC-180TM1B9-RE7
MFG Item Number
ESWC-180TM1B9-RE7
Product Description
STANDARD PANEL ESWC-180TM1B9-RE7
Specifications
Specifications
Bypass |
No |
Max Current |
180 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESW-50V47E-R36
MFG Item Number
ESW-50V47E-R36
Product Description
ENCLOSED STARTER ESW-50V47E-R36
Specifications
Specifications
Enclosure |
NEMA 1 |
Nominal Load Voltage |
480 VAC |
Bypass |
No |
Input Range Voltage (AC) |
480 VAC |
Max Current |
50 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWC-105T5C9-RE6
MFG Item Number
ESWC-105T5C9-RE6
Product Description
STANDARD PANEL ESWC-105T5C9-RE6
Specifications
Specifications
Bypass |
No |
Max Current |
10 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWC-18T5E9-RE3
MFG Item Number
ESWC-18T5E9-RE3
Product Description
STANDARD PANEL ESWC-18T5E9-RE3
Specifications
Specifications
Bypass |
No |
Max Current |
18 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWC-65T01N4-R39
MFG Item Number
ESWC-65T01N4-R39
Product Description
STANDARD PANEL ESWC-65T01N4-R39
Specifications
Specifications
Bypass |
No |
Max Current |
65 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESW-B18D39H-R32
MFG Item Number
ESW-B18D39H-R32
Product Description
ENCLOSED STARTER ESW-B18D39H-R32
Specifications
Specifications
Enclosure |
NEMA 1 |
Nominal Load Voltage |
480 VAC |
Bypass |
No |
Input Range Voltage (AC) |
480 VAC |
Max Current |
18 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWS-B9D15H-RM29
MFG Item Number
ESWS-B9D15H-RM29
Product Description
ENCLOSED STARTER ESWS-B9D15H-RM29
Specifications
Specifications
Enclosure |
NEMA 1 |
Nominal Load Voltage |
120 VAC |
Bypass |
No |
Input Range Voltage (AC) |
120 VAC |
Max Current |
9 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWC-25T5I9-RE4
MFG Item Number
ESWC-25T5I9-RE4
Product Description
STANDARD PANEL ESWC-25T5I9-RE4
Specifications
Specifications
Bypass |
No |
Max Current |
25 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWC-150T5B9-RE7
MFG Item Number
ESWC-150T5B9-RE7
Product Description
STANDARD PANEL ESWC-150T5B9-RE7
Specifications
Specifications
Bypass |
No |
Max Current |
150 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
E250-B3-48-ND
MFG Item Number
E250-B3-48-ND
Product Description
Softstart, 250HP, 480V, Enclosed, N3R
Specifications
Specifications
Enclosure |
NEMA 3R |
Bypass |
Yes |
Control Voltage |
100-250 VAC |
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
302 A |
Max HP 460/480V 3PH |
250 hp |
Temperature (F) |
-13-140 °F |
Overload Capacity |
400 % for 10 s |
Connection Type |
In-Line |
Communications |
Optional Field Bus Module |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved