The store will not work correctly when cookies are disabled.
-
Item Number
ESWC-65T5S9-RE5
MFG Item Number
ESWC-65T5S9-RE5
Product Description
STANDARD PANEL ESWC-65T5S9-RE6
Specifications
Specifications
Bypass |
No |
Max Current |
65 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWC-25TM1E9-RE4
MFG Item Number
ESWC-25TM1E9-RE4
Product Description
STANDARD PANEL ESWC-25TM1E9-RE4
Specifications
Specifications
Bypass |
No |
Max Current |
25 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
X400-B4-48-ND
MFG Item Number
X400-B4-48-ND
Product Description
Softstart, 400HP, 480V, Enclosed, N4
Specifications
Specifications
Enclosure |
NEMA 4 |
Bypass |
Yes |
Control Voltage |
100-250 VAC |
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
480 A |
Max HP 460/480V 3PH |
400 hp |
Temperature (F) |
-13-140 °F |
Overload Capacity |
400 % for 10 s |
Connection Type |
In-Line |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWC-105TM1I9-RE6
MFG Item Number
ESWC-105TM1I9-RE6
Product Description
STANDARD PANEL ESWC-105TM1I9-RE6
Specifications
Specifications
Bypass |
No |
Max Current |
10 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESW-B18D33A-R32
MFG Item Number
ESW-B18D33A-R32
Product Description
ENCLOSED STARTER ESW-B18D33A-R32
Specifications
Specifications
Enclosure |
NEMA 1 |
Bypass |
No |
Max Current |
18 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESW-B9D45E-R23
MFG Item Number
ESW-B9D45E-R23
Product Description
ENCLOSED STARTER ESW-B9D45E-R23
Specifications
Specifications
Enclosure |
NEMA 1 |
Bypass |
No |
Max Current |
9 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EDP11S180GN12-PGM
MFG Item Number
EDP11S180GN12-PGM
Product Description
STANDARD PANEL EDP11S180GN12-PGM
Specifications
Specifications
Enclosure |
NEMA 12 |
Bypass |
No |
Max Current |
180 A |
Max HP 460/480V 3PH |
150 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWC-180T5S9-RE7
MFG Item Number
ESWC-180T5S9-RE7
Product Description
STANDARD PANEL ESWC-180T5S9-RE7
Specifications
Specifications
Bypass |
No |
Max Current |
180 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWC-9T5B9-RE2
MFG Item Number
ESWC-9T5B9-RE2
Product Description
STANDARD PANEL ESWC-9T5B9-RE2
Specifications
Specifications
Bypass |
No |
Max Current |
9 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESWS-50V24A-RM38
MFG Item Number
ESWS-50V24A-RM38
Product Description
ENCLOSED STARTER ESWS-50V24A-RM38
Specifications
Specifications
Enclosure |
NEMA 1 |
Bypass |
No |
Input Range Voltage (AC) |
208-240 VAC |
Max Current |
50 A |
Max HP 460/480V 3PH |
75 hp |
Temperature (F) |
-4-140 °F |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved