The store will not work correctly when cookies are disabled.
-
Item Number
ESW-B9V24A-R29
MFG Item Number
ESW-B9V24A-R29
Product Description
Enclosed Starter, 3PH, 5HP @ 460VAC,
Specifications
Specifications
Style |
Enclosed |
Coil Voltage |
208-240 VAC |
Continuous Amps Rating |
9 A |
Mounting |
Surface |
Start Stop Switch |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XTAE018C10A006
MFG Item Number
XTAE018C10A006
Product Description
STARTER 3P FVNR 18A FRAME C 1NO
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
General Purpose (AC1) |
35 |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
15 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PESW-B9D15AX-R60
MFG Item Number
PESW-B9D15AX-R60
Product Description
Enclosed Starter, 3PH, 2HP @ 460VAC,
Specifications
Specifications
Style |
Enclosed |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
9 A |
Max HP 200/208V 3PH |
0.75 hp |
Max HP 230/240V 3PH |
0.75 hp |
Max HP 460/480V 3PH |
2 hp |
Max HP 575/600V 3PH |
3 hp |
Mounting |
Surface |
Start Stop Switch |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PESW-B9D15AX-R61
MFG Item Number
PESW-B9D15AX-R61
Product Description
Enclosed Starter, 3PH, 3HP @ 460VAC,
Specifications
Specifications
Style |
Enclosed |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
9 A |
Max HP 200/208V 3PH |
1 hp |
Max HP 230/240V 3PH |
1.5 hp |
Max HP 460/480V 3PH |
3 hp |
Max HP 575/600V 3PH |
5 hp |
Mounting |
Surface |
Start Stop Switch |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PESW-B9V24AX-R59
MFG Item Number
PESW-B9V24AX-R59
Product Description
Enclosed Starter, 3PH, 1HP @ 460VAC,
Specifications
Specifications
Style |
Enclosed |
Coil Voltage |
208-240 VAC |
Continuous Amps Rating |
9 A |
Mounting |
Surface |
Start Stop Switch |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESW-B18V24A-R32
MFG Item Number
ESW-B18V24A-R32
Product Description
Enclosed Starter, 3PH, 10HP @
Specifications
Specifications
Style |
Enclosed |
Coil Voltage |
208-240 VAC |
Continuous Amps Rating |
18 A |
Mounting |
Surface |
Start Stop Switch |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Type S Full Voltage Starter, Size 2,
Specifications
Specifications
Style |
Open |
Poles |
3 |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
45 A |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
25 hp |
Max HP 575/600V 3PH |
25 hp |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8536SAO12V02S
Product Description
Type S Full Voltage Starter, Size
Specifications
Specifications
Style |
Open |
Poles |
3 |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
9 A |
Max HP 200/208V 3PH |
1.5 hp |
Max HP 230/240V 3PH |
1.5 hp |
Max HP 460/480V 3PH |
2 hp |
Max HP 575/600V 3PH |
2 hp |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Type S Full Voltage Starter, Size 1,
Specifications
Specifications
Style |
Open |
Poles |
3 |
Continuous Amps Rating |
27 A |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
10 hp |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ESW-B9D15E-R26
MFG Item Number
ESW-B9D15E-R26
Product Description
Enclosed Starter, 3PH, 2HP @ 460VAC,
Specifications
Specifications
Style |
Enclosed |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
9 A |
Max HP 200/208V 3PH |
0.75 hp |
Max HP 230/240V 3PH |
0.75 hp |
Max HP 460/480V 3PH |
2 hp |
Max HP 575/600V 3PH |
3 hp |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved