The store will not work correctly when cookies are disabled.
-
Item Number
FR204MEASC13C11S11
MFG Item Number
FR204MEASC13C11S11
Product Description
MCC plug-in unit base price includes
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EMS2-DOS-T-9-24VDC
MFG Item Number
EMS2-DOS-T-9-24VDC
Product Description
EMS NON-REVERSING STARTING 9A
Specifications
Specifications
Current Range |
9 A |
Reversing |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EMS2-ROS-T-3-24VDC
MFG Item Number
EMS2-ROS-T-3-24VDC
Product Description
Starter, Reversing With E-Stop, 3A,
Specifications
Specifications
Current Range |
3 A |
Reversing |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EMS2-ROS-T-9-24VDC
MFG Item Number
EMS2-ROS-T-9-24VDC
Product Description
Starter, Reversing With E-Stop 9A
Specifications
Specifications
Current Range |
9 A |
Reversing |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EMS2-DO-Z-2.4-24VDC
MFG Item Number
EMS2-DO-Z-2.4-24VDC
Product Description
EMS2 STRTR 2.4A, 24 VDC, SCW TERM
Specifications
Specifications
Current Range |
2.4 A |
Reversing |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36100
Woehner, LLC Starters
MFG Item Number
36100-WONR
Product Description
Motor Starter, Reversing, 3P, 0.6A,
Specifications
Specifications
Voltage |
500 VAC |
Current Range |
0.6 A |
Reversing |
Yes |
Mounting |
DIN Rail |
LED Indicators |
No |
Motor Protection |
Yes |
Overload Protection |
No |
Reset Button |
No |
Emergency Stop |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36103
Woehner, LLC Starters
MFG Item Number
36103-WONR
Product Description
Motor Starter, Reversing, 3P, 2.4A,
Specifications
Specifications
Voltage |
500 VAC |
Current Range |
2.4 A |
Reversing |
Yes |
Mounting |
DIN Rail |
LED Indicators |
No |
Motor Protection |
Yes |
Overload Protection |
No |
Reset Button |
No |
Emergency Stop |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36106
Woehner, LLC Starters
MFG Item Number
36106-WONR
Product Description
Motor Starter, Reversing, 3P, 9A,
Specifications
Specifications
Voltage |
500 VAC |
Current Range |
9 A |
Reversing |
Yes |
Mounting |
DIN Rail |
LED Indicators |
No |
Motor Protection |
Yes |
Overload Protection |
No |
Reset Button |
No |
Emergency Stop |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EMS2-DO-T-2.4-24VDC
MFG Item Number
EMS2-DO-T-2.4-24VDC
Product Description
EMS2 STRTR 2.4A, 24 VDC, SPG TERM
Specifications
Specifications
Current Range |
2.4 A |
Reversing |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EMS2-DOS-T-3-24VDC
MFG Item Number
EMS2-DOS-T-3-24VDC
Product Description
EMS2 STRTR W ESTOP, 3A, 24 VDC SPG
Specifications
Specifications
Current Range |
3 A |
Reversing |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved