The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S201UP-K6
ABB Circuit Breakers, S200UP Series
MFG Item Number
S201UP-K6
Product Description
Circuit Breaker, 1-P, 6A/277V, K,
Specifications
Specifications
Poles
1
Current Rating
6 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
S203UP-K5
ABB Circuit Breakers, S200UP Series
MFG Item Number
S203UP-K5
Product Description
Circuit Breaker, 3-P, 5A/277VAC, K,
Specifications
Specifications
Poles
3
Current Rating
5 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
S203UP-K8
ABB Circuit Breakers, S200UP Series
MFG Item Number
S203UP-K8
Product Description
Circuit Breaker, 3-P, 8A/277VAC, K,
Specifications
Specifications
Poles
3
Current Rating
8 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
S201UP-K1
ABB Circuit Breakers, S200UP Series
MFG Item Number
S201UP-K1
Product Description
Circuit Breaker, 1-P, 1A/277V, K,
Specifications
Specifications
Poles
1
Current Rating
1 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Obsolete Item No Longer Available
S201UP-K5
ABB Circuit Breakers, S200UP Series
MFG Item Number
S201UP-K5
Product Description
Circuit Breaker, 1-P, 5A/277V, K,
Specifications
Specifications
Poles
1
Current Rating
5 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Obsolete Item No Longer Available
MFG Item Number
S201UP-K0.2
Product Description
Circuit Breaker, 1-P, 0.2A/277V, K
Specifications
Specifications
Poles
1
Current Rating
0.2 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Obsolete Item No Longer Available
MFG Item Number
S201UP-K0.3
Product Description
Circuit Breaker, 1-P, 0.3A/277V, K
Specifications
Specifications
Poles
1
Current Rating
0.3 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Obsolete Item No Longer Available
MFG Item Number
S201UP-K0.5
Product Description
Circuit Breaker, 1-P, 0.5A/277V, K
Specifications
Specifications
Poles
1
Current Rating
0.5 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Obsolete Item No Longer Available
MFG Item Number
S201UP-K0.75
Product Description
Circuit Breaker, 1-P, 0.75A/277V, K,
Specifications
Specifications
Poles
1
Current Rating
0.75 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Obsolete Item No Longer Available
MFG Item Number
S201UP-K1.6
Product Description
Circuit Breaker, 1-P, 1.6A/277V, K,
Specifications
Specifications
Poles
1
Current Rating
1.6 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Circuit Breakers
Manufacturer
ABB
Product Series
S200UP
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved