The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
ST202M-K16
Product Description
Circuit Breaker, 2-P, 16A/480V, K,
Specifications
Specifications
Poles
2
Current Rating
16 A
Protection
Supplemental
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277 VAC
5
kAIC @ 480 VAC
10
kAIC @ 60 VDC
10
kAIC @ 125 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ST203M-K50
Product Description
Circuit Breaker, 3-P, 50A/480V, K,
Specifications
Specifications
Poles
3
Current Rating
50 A
Protection
Supplemental
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277 VAC
5
kAIC @ 480 VAC
10
kAIC @ 60 VDC
10
kAIC @ 125 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ST202M-K10
Product Description
Circuit Breaker, 2-P, 10A/480V, K,
Specifications
Specifications
Poles
2
Current Rating
10 A
Protection
Supplemental
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277 VAC
5
kAIC @ 480 VAC
10
kAIC @ 60 VDC
10
kAIC @ 125 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
ST202M-K6
ABB Circuit Breakers, ST200M Series
MFG Item Number
ST202M-K6
Product Description
Circuit Breaker, 2-P, 6A/480V, K,
Specifications
Specifications
Poles
2
Current Rating
6 A
Protection
Supplemental
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277 VAC
5
kAIC @ 480 VAC
10
kAIC @ 60 VDC
10
kAIC @ 125 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ST201M-K10
Product Description
Circuit Breaker, 1-P, 10A/277VAC, K,
Specifications
Specifications
Poles
1
Current Rating
10 A
Protection
Supplemental
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277 VAC
5
kAIC @ 480 VAC
10
kAIC @ 60 VDC
10
kAIC @ 125 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ST201M-K20
Product Description
Circuit Breaker, 1-P, 20A/277VAC, K,
Specifications
Specifications
Poles
1
Current Rating
20 A
Protection
Supplemental
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277 VAC
5
kAIC @ 480 VAC
10
kAIC @ 60 VDC
10
kAIC @ 125 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
ST202M-D6
ABB Circuit Breakers, ST200M Series
MFG Item Number
ST202M-D6
Product Description
Circuit Breaker, 2-P, 6A/480V, D,
Specifications
Specifications
Poles
2
Current Rating
6 A
Protection
Supplemental
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277 VAC
5
kAIC @ 480 VAC
10
kAIC @ 60 VDC
10
kAIC @ 125 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ST201M-B10
Product Description
Circuit Breaker, 1-P, 10A/277VAC, B,
Specifications
Specifications
Poles
1
Current Rating
10 A
Protection
Supplemental
Trip Curve
B
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277 VAC
5
kAIC @ 480 VAC
10
kAIC @ 60 VDC
10
kAIC @ 125 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
ST201M-K1
ABB Circuit Breakers, ST200M Series
MFG Item Number
ST201M-K1
Product Description
Circuit Breaker, 1-P, 1A/277VAC, K,
Specifications
Specifications
Poles
1
Current Rating
1 A
Protection
Supplemental
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277 VAC
5
kAIC @ 480 VAC
10
kAIC @ 60 VDC
10
kAIC @ 125 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ST203M-K32
Product Description
Circuit Breaker, 3-P, 32A/480V, K,
Specifications
Specifications
Poles
3
Current Rating
32 A
Protection
Supplemental
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277 VAC
5
kAIC @ 480 VAC
10
kAIC @ 60 VDC
10
kAIC @ 125 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Circuit Breakers
Manufacturer
ABB
Product Series
ST200M
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved