The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
SU204M-K25
Product Description
UL489 MCB 4P K 25A 480/277
Specifications
Specifications
Poles
4
Current Rating
25 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
SU201M-K3
ABB Circuit Breakers, SU200M Series
MFG Item Number
SU201M-K3
Product Description
Circuit Breaker, 1-P, 3A/277VAC, K,
Specifications
Specifications
Poles
1
Current Rating
3 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
SU201M-K20
Product Description
Circuit Breaker, 1-P, 20A/277VAC, K,
Specifications
Specifications
Poles
1
Current Rating
20 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
SU203M-K20
Product Description
UL489 MCB 3P K 20A 480/277
Specifications
Specifications
Poles
3
Current Rating
20 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
SU203M-K30
Product Description
UL489 MCB 3P K 30A 480/277
Specifications
Specifications
Poles
3
Current Rating
30 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
SU203M-K15
Product Description
UL489 MCB 3P K 15A 480/277
Specifications
Specifications
Poles
3
Current Rating
15 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
SU201M-C15
Product Description
Circuit Breaker, 1-P, 15A/277VAC, C,
Specifications
Specifications
Poles
1
Current Rating
15 A
Protection
Branch Circuit
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
SU203M-K3
ABB Circuit Breakers, SU200M Series
MFG Item Number
SU203M-K3
Product Description
UL489 MCB 3P K 3A 480/277
Specifications
Specifications
Poles
3
Current Rating
3 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
SU202M-K3
ABB Circuit Breakers, SU200M Series
MFG Item Number
SU202M-K3
Product Description
Circuit Breaker, 2-P, 3A/480V, K,
Specifications
Specifications
Poles
2
Current Rating
3 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
SU201M-K10
Product Description
Circuit Breaker, 1-P, 10A/277VAC, K,
Specifications
Specifications
Poles
1
Current Rating
10 A
Protection
Branch Circuit
Trip Curve
K
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Circuit Breakers
Manufacturer
ABB
Product Series
SU200M
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved