The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1D30UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 1P D TRP 30A UL
Specifications
Specifications
Poles
1
Current Rating
30 A
Max Voltage
480 VAC
Protection
Motor
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
508
CSA Standard
22.2
Neutral Pole
No
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
No
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
3D15UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 3P D TRP 15A UL
Specifications
Specifications
Poles
3
Current Rating
15 A
Max Voltage
480 VAC
Protection
Motor
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
508
CSA Standard
22.2
Neutral Pole
No
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
No
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
1C05UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 1P C TRP .5A UL
Specifications
Specifications
Poles
1
Current Rating
0.5 A
Max Voltage
480 VAC
Protection
Motor
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
508
CSA Standard
22.2
Neutral Pole
No
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
No
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
1G15UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 1P G TRP 15A UL
Specifications
Specifications
Poles
1
Current Rating
15 A
Max Voltage
480 VAC
Protection
Motor
Trip Curve
G
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
508
CSA Standard
22.2
Neutral Pole
No
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
No
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
3Z25UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 3P Z TRP 25A UL
Specifications
Specifications
Poles
3
Current Rating
25 A
Max Voltage
480 VAC
Protection
Motor
Trip Curve
Z
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
508
CSA Standard
22.2
Neutral Pole
No
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
No
Busbar
Optional
3D4UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 3P D TRP 4A UL
Specifications
Specifications
Poles
3
Current Rating
4 A
Max Voltage
480 VAC
Protection
Motor
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
508
CSA Standard
22.2
Neutral Pole
No
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
No
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
2D8UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 2P D TRP 8A UL
Specifications
Specifications
Poles
2
Current Rating
8 A
Max Voltage
480 VAC
Protection
Motor
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
508
CSA Standard
22.2
Neutral Pole
No
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
No
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
3D2UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 3P D TRP 2A UL
Specifications
Specifications
Poles
3
Current Rating
2 A
Max Voltage
480 VAC
Protection
Motor
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
508
CSA Standard
22.2
Neutral Pole
No
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
No
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
1G10UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 1P G TRP 10A UL
Specifications
Specifications
Poles
1
Current Rating
10 A
Max Voltage
480 VAC
Protection
Motor
Trip Curve
G
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
508
CSA Standard
22.2
Neutral Pole
No
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
No
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
1G3.5UM
Altech Circuit Breakers, V-EA Series
Product Description
Circuit Breaker
Specifications
Specifications
Poles
1
Current Rating
3.5 A
Max Voltage
480 VAC
Protection
Motor
Trip Curve
G
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
508
CSA Standard
22.2
Neutral Pole
No
kAIC @ 277/480 VAC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
No
Busbar
Optional
Shop By
Close
Selected Filters
Category
Circuit Breakers
Manufacturer
Altech
Product Series
V-EA
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved