The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
L60030M-2C
Littelfuse Fuseblocks & Holders, L600M Series
MFG Item Number
L60030M-2C
Product Description
ACS 600V midget block 30a 2 POLE
Specifications
Specifications
Max Current
30 A
Voltage
600 V
Poles
2
Connection Type
Box Lug
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Water Resistant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
L60030M-1PQ
Littelfuse Fuseblocks & Holders, L600M Series
MFG Item Number
L60030M-1PQ
Product Description
ACS 600V MIDGET BLOCK 30A 1 POLE
Specifications
Specifications
Max Current
30 A
Voltage
600 V
Poles
1
Connection Type
Pressure Connector w/ Quick Connects
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Water Resistant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
L60030M-3C
Littelfuse Fuseblocks & Holders, L600M Series
MFG Item Number
L60030M-3C
Product Description
ACS 600V MIDGET BLOCK 30A 3 POLE
Specifications
Specifications
Max Current
30 A
Voltage
600 V
Poles
3
Connection Type
Box Lug
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Water Resistant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
L60030M-1SQ
Littelfuse Fuseblocks & Holders, L600M Series
MFG Item Number
L60030M-1SQ
Product Description
ACS 600V MIDGET BLOCK 30A 1 POLE
Specifications
Specifications
Max Current
30 A
Voltage
600 V
Poles
1
Connection Type
Screw Terminal w/ Quick Connects
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Water Resistant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
L60030M-1C
Littelfuse Fuseblocks & Holders, L600M Series
MFG Item Number
L60030M-1C
Product Description
ACS 600V MIDGET BLOCK 30A 1 POLE
Specifications
Specifications
Max Current
30 A
Voltage
600 V
Poles
1
Connection Type
Box Lug
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Water Resistant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
L60030M-2PQ
Littelfuse Fuseblocks & Holders, L600M Series
MFG Item Number
L60030M-2PQ
Product Description
ACS 600V midget block 30a 2 pole
Specifications
Specifications
Max Current
30 A
Voltage
600 V
Poles
2
Connection Type
Pressure Connector w/ Quick Connects
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Water Resistant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
L60030M-2SQ
Littelfuse Fuseblocks & Holders, L600M Series
MFG Item Number
L60030M-2SQ
Product Description
ACS 600V midget block 30a 2 POLE
Specifications
Specifications
Max Current
30 A
Voltage
600 V
Poles
2
Connection Type
Screw Terminal w/ Quick Connects
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Water Resistant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
L60030M-3PQ
Littelfuse Fuseblocks & Holders, L600M Series
MFG Item Number
L60030M-3PQ
Product Description
ACS 600V midget block 30a 3 POLE
Specifications
Specifications
Max Current
30 A
Voltage
600 V
Poles
3
Connection Type
Pressure Connector w/ Quick Connects
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Water Resistant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
L60030M-3SQ
Littelfuse Fuseblocks & Holders, L600M Series
MFG Item Number
L60030M-3SQ
Product Description
ACS 600V midget block 30A 3 POLE
Specifications
Specifications
Max Current
30 A
Voltage
600 V
Poles
3
Connection Type
Screw Terminal w/ Quick Connects
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Water Resistant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuseblocks & Holders
Manufacturer
Littelfuse
Product Series
L600M
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved