The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LP-CC-4
Bussmann Fuses, LP-CC Series
Product Description
FUSE, 4A, 600VAC
Specifications
Specifications
Current Rating
4 A
Voltage (AC)
600 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.41 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
FUSE, 15A, 600VAC
Specifications
Specifications
Current Rating
15 A
Voltage (AC)
600 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.41 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
FUSE, 10A, 600VAC, TT, CLASS CC
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
600 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.41 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
LP-CC-7
Bussmann Fuses, LP-CC Series
Product Description
FUSE, 7A, 600VAC
Specifications
Specifications
Current Rating
7 A
Voltage (AC)
600 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.41 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
LP-CC-3
Bussmann Fuses, LP-CC Series
Product Description
FUSE, 3A, 600VAC
Specifications
Specifications
Current Rating
3 A
Voltage (AC)
600 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.41 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
FUSE, 30A, 600VAC
Specifications
Specifications
Current Rating
30 A
Voltage (AC)
600 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.41 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
LP-CC-2
Bussmann Fuses, LP-CC Series
Product Description
FUSE, 2A, 600VAC
Specifications
Specifications
Current Rating
2 A
Voltage (AC)
600 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.41 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
LP-CC-1/2
Product Description
FUSE, 0.500A(1/2A), 600VAC, T, CC
Specifications
Specifications
Current Rating
0.5 A
Voltage (AC)
600 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.41 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
FUSE, 12A, 600VAC
Specifications
Specifications
Current Rating
12 A
Voltage (AC)
600 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.41 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
LP-CC-1
Bussmann Fuses, LP-CC Series
Product Description
FUSE, 1A, 600VAC, T, CC,
Specifications
Specifications
Current Rating
1 A
Voltage (AC)
600 V
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.41 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Bussmann
Product Series
LP-CC
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved