-
MKB-0.125Bussmann Fuses, MKB SeriesItem NumberMKB-0.125MFG Item NumberMKB-1/8SeriesMKBProduct DescriptionFUSE, 0.125A (1/8A)Specifications
Specifications Current Rating 0.125 A Voltage (AC) 250 VAC Trip Indicator No Alarm Contact No Length (mm) 25.4 mm Diameter (mm) 6.35 mm Diameter (in) 0.25 " Length (In) 1 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MKB-0.0625Bussmann Fuses, MKB SeriesItem NumberMKB-0.0625MFG Item NumberMKB-1/16SeriesMKBProduct DescriptionFUSE, 0.0625A (1/16A)Specifications
Specifications Current Rating 0.0625 A Voltage (AC) 250 VAC Trip Indicator No Alarm Contact No Length (mm) 25.4 mm Diameter (mm) 6.35 mm Diameter (in) 0.25 " Length (In) 1 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Current Rating