The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
FUSE, 30A, 250VAC, SEMI, FOOTED
Specifications
Specifications
I2t Clearing Amps
350 A
Voltage (AC)
250 VAC
Current Rating
30 A
Voltage (DC)
400 VDC
Interrupt Rating
100 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
56 mm
Body Length (mm)
56 mm
Mounting Centers (mm)
42 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
FUSE, 200A, 600VAC, SEMI, FOOTED
Specifications
Specifications
I2t Clearing Amps
30,000 A
Voltage (AC)
600 VAC
Current Rating
200 A
Voltage (DC)
680 VDC
Interrupt Rating
100 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
107 mm
Diameter (mm)
30 mm
Body Length (mm)
107 mm
Mounting Centers (mm)
82 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
FUSE, 100A, 250VAC SUPER FAST
Specifications
Specifications
I2t Clearing Amps
4,000 A
Voltage (AC)
250 VAC
Current Rating
100 A
Interrupt Rating
100 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
80 mm
Body Length (mm)
80 mm
Mounting Centers (mm)
58 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
FUSE, 125A, 250VAC SUPER FAST
Specifications
Specifications
I2t Clearing Amps
6,500 A
Voltage (AC)
250 VAC
Current Rating
125 A
Interrupt Rating
100 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
80 mm
Body Length (mm)
80 mm
Mounting Centers (mm)
58 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Specifications
Specifications
I2t Clearing Amps
17,000 A
Voltage (AC)
250 VAC
Current Rating
200 A
Interrupt Rating
100 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
85 mm
Body Length (mm)
85 mm
Mounting Centers (mm)
60 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Specifications
Specifications
I2t Clearing Amps
2,300 A
Voltage (AC)
250 VAC
Current Rating
75 A
Interrupt Rating
100 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
80 mm
Body Length (mm)
80 mm
Mounting Centers (mm)
58 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
FUSE, 10A, 250VAC, SEMI, FOOTED
Specifications
Specifications
I2t Clearing Amps
40 A
Voltage (AC)
250 VAC
Current Rating
10 A
Voltage (DC)
400 VDC
Interrupt Rating
100 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
56 mm
Body Length (mm)
56 mm
Mounting Centers (mm)
42 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CR2LS-100
Product Description
FUSE, 100A, 250VAC, SEMI, FOOTED
Specifications
Specifications
I2t Clearing Amps
4,000 A
Voltage (AC)
250 VAC
Current Rating
100 A
Voltage (DC)
400 VDC
Interrupt Rating
100 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
56 mm
Body Length (mm)
56 mm
Mounting Centers (mm)
42 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 50A, 250VAC, Semi, Footed,
Specifications
Specifications
I2t Clearing Amps
850 A
Voltage (AC)
250 VAC
Current Rating
50 A
Voltage (DC)
400 VDC
Interrupt Rating
100 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
56 mm
Body Length (mm)
56 mm
Mounting Centers (mm)
42 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
FUSE, 75A, 250VAC, SEMI, FOOTED
Specifications
Specifications
I2t Clearing Amps
2,300 A
Voltage (AC)
250 VAC
Current Rating
75 A
Voltage (DC)
400 VDC
Interrupt Rating
100 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
56 mm
Body Length (mm)
56 mm
Mounting Centers (mm)
42 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Fuji
Product Series
CR
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved