The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CNN10
Littelfuse Fuses, CNN Series
Product Description
Fuse, 10A, 75VAC/48VDC
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
125 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 kA @ 48 V
Trip Indicator
No
Alarm Contact
No
Body Length (in)
3.18 "
Mounting Centers (in)
2.43 "
Length (In)
3.18 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
CNN100
Littelfuse Fuses, CNN Series
Product Description
FUS 48VDC VF/A LIMITER 100A STUD MOUNT
Specifications
Specifications
Current Rating
100 A
Voltage (AC)
125 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 kA @ 48 V
Trip Indicator
No
Alarm Contact
No
Body Length (in)
3.18 "
Mounting Centers (in)
2.43 "
Length (In)
3.18 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
CNN125
Littelfuse Fuses, CNN Series
Product Description
FUS 48VDC VF/A LIMITER 125A STUD MOUNT
Specifications
Specifications
Current Rating
125 A
Voltage (AC)
125 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 kA @ 48 V
Trip Indicator
No
Alarm Contact
No
Body Length (in)
3.18 "
Mounting Centers (in)
2.43 "
Length (In)
3.18 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
CNN150
Littelfuse Fuses, CNN Series
Product Description
FUS 48VDC VF/A LIMITER 150A STUD MOUNT
Specifications
Specifications
Current Rating
150 A
Voltage (AC)
125 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 kA @ 48 V
Trip Indicator
No
Alarm Contact
No
Body Length (in)
3.18 "
Mounting Centers (in)
2.43 "
Length (In)
3.18 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
CNN175
Littelfuse Fuses, CNN Series
Product Description
FUS 48VDC VF/A LIMITER 175A STUD MOUNT
Specifications
Specifications
Current Rating
175 A
Voltage (AC)
125 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 kA @ 48 V
Trip Indicator
No
Alarm Contact
No
Body Length (in)
3.18 "
Mounting Centers (in)
2.43 "
Length (In)
3.18 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
CNN200
Littelfuse Fuses, CNN Series
Product Description
FUS 48VDC VF/A LIMITER 200A STUD MOUNT
Specifications
Specifications
Current Rating
200 A
Voltage (AC)
125 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 kA @ 48 V
Trip Indicator
No
Alarm Contact
No
Body Length (in)
3.18 "
Mounting Centers (in)
2.43 "
Length (In)
3.18 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
CNN225
Littelfuse Fuses, CNN Series
Product Description
FUS 48VDC VF/A LIMITER 225A STUD MOUNT
Specifications
Specifications
Current Rating
225 A
Voltage (AC)
125 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 kA @ 48 V
Trip Indicator
No
Alarm Contact
No
Body Length (in)
3.18 "
Mounting Centers (in)
2.43 "
Length (In)
3.18 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
CNN250
Littelfuse Fuses, CNN Series
Product Description
FUS 48VDC VF/A LIMITER 250A STUD MOUNT
Specifications
Specifications
Current Rating
250 A
Voltage (AC)
125 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 kA @ 48 V
Trip Indicator
No
Alarm Contact
No
Body Length (in)
3.18 "
Mounting Centers (in)
2.43 "
Length (In)
3.18 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
CNN275
Littelfuse Fuses, CNN Series
Product Description
FUS 48VDC VF/A LIMITER 275A STUD MOUNT
Specifications
Specifications
Current Rating
275 A
Voltage (AC)
125 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 kA @ 48 V
Trip Indicator
No
Alarm Contact
No
Body Length (in)
3.18 "
Mounting Centers (in)
2.43 "
Length (In)
3.18 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
CNN300
Littelfuse Fuses, CNN Series
Product Description
FUS 48VDC VF/A LIMITER 300A STUD MOUNT
Specifications
Specifications
Current Rating
300 A
Voltage (AC)
125 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 kA @ 48 V
Trip Indicator
No
Alarm Contact
No
Body Length (in)
3.18 "
Mounting Centers (in)
2.43 "
Length (In)
3.18 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Littelfuse
Product Series
CNN
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved