The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
FLNR100ID
Product Description
FUS 250V T/D CLASS RK5 100A INDICATING
Specifications
Specifications
Current Rating
100 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
Yes
Alarm Contact
No
Diameter (mm)
27 mm
Body Length (mm)
149.2 mm
Diameter (in)
1.06 "
Body Length (in)
5.88 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FLNR110ID
Product Description
FUS 250V T/D CLASS RK5 110A INDICATING
Specifications
Specifications
Current Rating
110 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
Yes
Alarm Contact
No
Diameter (mm)
40.5 mm
Body Length (mm)
181 mm
Diameter (in)
1.59 "
Body Length (in)
7.13 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FLNR125ID
Product Description
FUS 250V T/D CLASS RK5 125A INDICATING
Specifications
Specifications
Current Rating
125 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
Yes
Alarm Contact
No
Diameter (mm)
40.5 mm
Body Length (mm)
181 mm
Diameter (in)
1.59 "
Body Length (in)
7.13 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FLNR150ID
Product Description
FUS 250V T/D CLASS RK5 150A INDICATING
Specifications
Specifications
Current Rating
150 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
Yes
Alarm Contact
No
Diameter (mm)
40.5 mm
Body Length (mm)
181 mm
Diameter (in)
1.59 "
Body Length (in)
7.13 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FLNR175ID
Product Description
FUS 250V T/D CLASS RK5 175A INDICATING
Specifications
Specifications
Current Rating
175 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
Yes
Alarm Contact
No
Diameter (mm)
40.5 mm
Body Length (mm)
181 mm
Diameter (in)
1.59 "
Body Length (in)
7.13 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FLNR200ID
Product Description
FUS 250V T/D CLASS RK5 200A INDICATING
Specifications
Specifications
Current Rating
200 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
Yes
Alarm Contact
No
Diameter (mm)
40.5 mm
Body Length (mm)
181 mm
Diameter (in)
1.59 "
Body Length (in)
7.13 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FLNR225ID
Product Description
FUS 250V T/D CLASS RK5 225A INDICATING
Specifications
Specifications
Current Rating
225 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
Yes
Alarm Contact
No
Diameter (mm)
53.2 mm
Body Length (mm)
219.1 mm
Diameter (in)
2.09 "
Body Length (in)
8.63 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FLNR250ID
Product Description
FUS 250V T/D CLASS RK5 250A INDICATING
Specifications
Specifications
Current Rating
250 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
Yes
Alarm Contact
No
Diameter (mm)
53.2 mm
Body Length (mm)
219.1 mm
Diameter (in)
2.09 "
Body Length (in)
8.63 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FLNR300ID
Product Description
FUS 250V T/D CLASS RK5 300A INDICATING
Specifications
Specifications
Current Rating
300 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
Yes
Alarm Contact
No
Diameter (mm)
53.2 mm
Body Length (mm)
219.1 mm
Diameter (in)
2.09 "
Body Length (in)
8.63 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FLNR350ID
Product Description
FUS 250V T/D CLASS RK5 350A INDICATING
Specifications
Specifications
Current Rating
350 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
Yes
Alarm Contact
No
Diameter (mm)
53.2 mm
Body Length (mm)
219.1 mm
Diameter (in)
2.09 "
Body Length (in)
8.63 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Littelfuse
Product Series
FLNR_ID
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved