The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
581035
Littelfuse Fuses, HAZGARD Series
Product Description
HAZGARD FORK LIFT FUSE 48VDC 35A
Specifications
Specifications
Current Rating
35 A
Voltage (AC)
48 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 k @ 48 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
82 mm
Body Length (mm)
82 mm
Mounting Centers (mm)
60 mm
Body Length (in)
3.22 "
Mounting Centers (in)
2.36 "
Length (In)
3.22 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
581050
Littelfuse Fuses, HAZGARD Series
Product Description
HAZGARD FORK LIFT FUSE 48VDC 50A
Specifications
Specifications
Current Rating
50 A
Voltage (AC)
48 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 k @ 48 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
82 mm
Body Length (mm)
82 mm
Mounting Centers (mm)
60 mm
Body Length (in)
3.22 "
Mounting Centers (in)
2.36 "
Length (In)
3.22 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
581060
Littelfuse Fuses, HAZGARD Series
Product Description
HAZGARD FORK LIFT FUSE 48VDC 60A
Specifications
Specifications
Current Rating
60 A
Voltage (AC)
48 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 k @ 48 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
82 mm
Body Length (mm)
82 mm
Mounting Centers (mm)
60 mm
Body Length (in)
3.22 "
Mounting Centers (in)
2.36 "
Length (In)
3.22 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
581090
Littelfuse Fuses, HAZGARD Series
Product Description
HAZGARD FORK LIFT FUSE 48VDC 90A
Specifications
Specifications
Current Rating
90 A
Voltage (AC)
48 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 k @ 48 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
82 mm
Body Length (mm)
82 mm
Mounting Centers (mm)
60 mm
Body Length (in)
3.22 "
Mounting Centers (in)
2.36 "
Length (In)
3.22 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
581100
Littelfuse Fuses, HAZGARD Series
Product Description
HAZGARD FORK LIFT FUSE 48VDC 100A
Specifications
Specifications
Current Rating
100 A
Voltage (AC)
48 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 k @ 48 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
82 mm
Body Length (mm)
82 mm
Mounting Centers (mm)
60 mm
Body Length (in)
3.22 "
Mounting Centers (in)
2.36 "
Length (In)
3.22 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
581125
Littelfuse Fuses, HAZGARD Series
Product Description
HAZGARD FORK LIFT FUSE 48VDC 125A
Specifications
Specifications
Current Rating
125 A
Voltage (AC)
48 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 k @ 48 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
82 mm
Body Length (mm)
82 mm
Mounting Centers (mm)
60 mm
Body Length (in)
3.22 "
Mounting Centers (in)
2.36 "
Length (In)
3.22 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
581150
Littelfuse Fuses, HAZGARD Series
Product Description
HAZGARD FORK LIFT FUSE 48VDC 150A
Specifications
Specifications
Current Rating
150 A
Voltage (AC)
48 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 k @ 48 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
82 mm
Body Length (mm)
82 mm
Mounting Centers (mm)
60 mm
Body Length (in)
3.22 "
Mounting Centers (in)
2.36 "
Length (In)
3.22 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
581200
Littelfuse Fuses, HAZGARD Series
Product Description
HAZGARD FORK LIFT FUSE 48VDC 200A
Specifications
Specifications
Current Rating
200 A
Voltage (AC)
48 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 k @ 48 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
82 mm
Body Length (mm)
82 mm
Mounting Centers (mm)
60 mm
Body Length (in)
3.22 "
Mounting Centers (in)
2.36 "
Length (In)
3.22 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
581250
Littelfuse Fuses, HAZGARD Series
Product Description
HAZGARD FORK LIFT FUSE 48VDC 250A
Specifications
Specifications
Current Rating
250 A
Voltage (AC)
48 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 k @ 48 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
82 mm
Body Length (mm)
82 mm
Mounting Centers (mm)
60 mm
Body Length (in)
3.22 "
Mounting Centers (in)
2.36 "
Length (In)
3.22 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
581300
Littelfuse Fuses, HAZGARD Series
Product Description
HAZGARD FORK LIFT FUSE 48VDC 300A
Specifications
Specifications
Current Rating
300 A
Voltage (AC)
48 VAC
Voltage (DC)
48 VDC
Interrupt Rating
2.5 k @ 48 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
82 mm
Body Length (mm)
82 mm
Mounting Centers (mm)
60 mm
Body Length (in)
3.22 "
Mounting Centers (in)
2.36 "
Length (In)
3.22 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Littelfuse
Product Series
HAZGARD
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved