The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KLNR1
Littelfuse Fuses, KLNR Series
Product Description
Fuse, 1A, 250VAC/125VDC, RK1, Fast
Specifications
Specifications
Current Rating
1 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KLNR10
Littelfuse Fuses, KLNR Series
Product Description
Fuse, 10A, 250VAC/125VDC, RK1, Fast
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KLNR100
Littelfuse Fuses, KLNR Series
Product Description
FUS 250V F/A CLASS RK1 100A
Specifications
Specifications
Current Rating
100 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KLNR110
Littelfuse Fuses, KLNR Series
Product Description
FUS 250V F/A CLASS RK1 110A
Specifications
Specifications
Current Rating
110 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KLNR12
Littelfuse Fuses, KLNR Series
Product Description
Fuse, 12A, 250VAC/125VDC, RK1, Fast
Specifications
Specifications
Current Rating
12 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KLNR125
Littelfuse Fuses, KLNR Series
Product Description
FUS 250V F/A CLASS RK1 125A
Specifications
Specifications
Current Rating
125 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KLNR15
Littelfuse Fuses, KLNR Series
Product Description
Fuse, 15A, 250VAc/125VDC, RK1, Fast
Specifications
Specifications
Current Rating
15 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KLNR150
Littelfuse Fuses, KLNR Series
Product Description
FUS 250V F/A CLASS RK1 150A
Specifications
Specifications
Current Rating
150 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KLNR175
Littelfuse Fuses, KLNR Series
Product Description
FUS 250V F/A CLASS RK1 175A
Specifications
Specifications
Current Rating
175 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KLNR2
Littelfuse Fuses, KLNR Series
Product Description
Fuse, 2A, 250VAC/125VDC, RK1, Fast
Specifications
Specifications
Current Rating
2 A
Voltage (AC)
250 VAC
Voltage (DC)
125 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Littelfuse
Product Series
KLNR
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved