The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
L50S80
Littelfuse Fuses, L50S Series
Product Description
Fuse, 80A, 500VAC/450VDC, Semi
Specifications
Specifications
Current Rating
80 A
Voltage (AC)
500 VAC
Voltage (DC)
450 VDC
Interrupt Rating
200 kA @ 500 VAC
Trip Indicator
No
Alarm Contact
No
Diameter
1 "
Overall Length
3.63 "
Body Length
2.13 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
L50S12
Littelfuse Fuses, L50S Series
Product Description
Fuse, 12A, 500VAC/450VDC, Semi
Specifications
Specifications
Current Rating
12 A
Voltage (AC)
500 VAC
Voltage (DC)
450 VDC
Interrupt Rating
200 kA @ 500 VAC
Trip Indicator
No
Alarm Contact
No
Diameter
0.56 "
Body Length
2 "
L50S25
Littelfuse Fuses, L50S Series
Product Description
Fuse, 25A, 500VAC/450VDC, Semi
Specifications
Specifications
Current Rating
25 A
Voltage (AC)
500 VAC
Voltage (DC)
450 VDC
Interrupt Rating
200 kA @ 500 VAC
Trip Indicator
No
Alarm Contact
No
Diameter
0.56 "
Body Length
2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
L50S250
Littelfuse Fuses, L50S Series
Product Description
FUS 500V SEMICONDUCTOR 250A
Specifications
Specifications
Current Rating
250 A
Voltage (AC)
500 VAC
Voltage (DC)
450 VDC
Interrupt Rating
200 kA @ 500 VAC
Trip Indicator
No
Alarm Contact
No
Diameter
1.5 "
Overall Length
4.34 "
Body Length
2.09 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
L50S10
Littelfuse Fuses, L50S Series
Product Description
Fuse, 10A, 500VAC/450VDC, Semi
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
500 VAC
Voltage (DC)
450 VDC
Interrupt Rating
200 kA @ 500 VAC
Trip Indicator
No
Alarm Contact
No
Diameter
0.56 "
Body Length
2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
L50S100
Littelfuse Fuses, L50S Series
Product Description
FUS 500V SEMICONDUCTOR 100A
Specifications
Specifications
Current Rating
100 A
Voltage (AC)
500 VAC
Voltage (DC)
450 VDC
Interrupt Rating
200 kA @ 500 VAC
Trip Indicator
No
Alarm Contact
No
Diameter
1 "
Overall Length
3.63 "
Body Length
2.13 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
L50S125
Littelfuse Fuses, L50S Series
Product Description
FUS 500V SEMICONDUCTOR 125A
Specifications
Specifications
Current Rating
125 A
Voltage (AC)
500 VAC
Voltage (DC)
450 VDC
Interrupt Rating
200 kA @ 500 VAC
Trip Indicator
No
Alarm Contact
No
Diameter
1.22 "
Overall Length
3.63 "
Body Length
2.13 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
L50S15
Littelfuse Fuses, L50S Series
Product Description
Fuse, 15A, 500VAC/450VDC, Semi
Specifications
Specifications
Current Rating
15 A
Voltage (AC)
500 VAC
Voltage (DC)
450 VDC
Interrupt Rating
200 kA @ 500 VAC
Trip Indicator
No
Alarm Contact
No
Diameter
0.56 "
Body Length
2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
L50S150
Littelfuse Fuses, L50S Series
Product Description
FUS 500V SEMICONDUCTOR 150A
Specifications
Specifications
Current Rating
150 A
Voltage (AC)
500 VAC
Voltage (DC)
450 VDC
Interrupt Rating
200 kA @ 500 VAC
Trip Indicator
No
Alarm Contact
No
Diameter
1.22 "
Overall Length
3.63 "
Body Length
2.13 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
L50S175
Littelfuse Fuses, L50S Series
Product Description
FUS 500V SEMICONDUCTOR 175A
Specifications
Specifications
Current Rating
175 A
Voltage (AC)
500 VAC
Voltage (DC)
450 VDC
Interrupt Rating
200 kA @ 500 VAC
Trip Indicator
No
Alarm Contact
No
Diameter
1.22 "
Overall Length
3.63 "
Body Length
2.13 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Littelfuse
Product Series
L50S
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved