The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NLS10
Littelfuse Fuses, NLS Series
Product Description
Fuse, 10A, 600VAC/500VDC
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
20.6 mm
Body Length (mm)
127 mm
Diameter (in)
0.81 "
Body Length (in)
5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
NLS20
Littelfuse Fuses, NLS Series
Product Description
Fuse, 20A, 600VAC/DC
Specifications
Specifications
Current Rating
20 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
20.6 mm
Body Length (mm)
127 mm
Diameter (in)
0.81 "
Body Length (in)
5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
NLS15
Littelfuse Fuses, NLS Series
Product Description
Fuse, 15A, 600VAC/500VDC
Specifications
Specifications
Current Rating
15 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
20.6 mm
Body Length (mm)
127 mm
Diameter (in)
0.81 "
Body Length (in)
5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
NLS1
Littelfuse Fuses, NLS Series
Product Description
Fuse, 1A, 600VAC/DC
Specifications
Specifications
Current Rating
1 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
20.6 mm
Body Length (mm)
127 mm
Diameter (in)
0.81 "
Body Length (in)
5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
NLS100
Littelfuse Fuses, NLS Series
Product Description
FUS 600V O/T CLASS K5 100A
Specifications
Specifications
Current Rating
100 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
33.3 mm
Body Length (mm)
200 mm
Diameter (in)
1.31 "
Body Length (in)
7.87 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
NLS110
Littelfuse Fuses, NLS Series
Product Description
FUS 600V O/T CLASS K5 110A
Specifications
Specifications
Current Rating
110 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
46.8 mm
Body Length (mm)
244.5 mm
Diameter (in)
1.84 "
Body Length (in)
9.63 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
NLS12
Littelfuse Fuses, NLS Series
Product Description
Fuse, 12A, 600VAC/500VDC
Specifications
Specifications
Current Rating
12 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
20.6 mm
Body Length (mm)
127 mm
Diameter (in)
0.81 "
Body Length (in)
5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
NLS125
Littelfuse Fuses, NLS Series
Product Description
FUS 600V O/T CLASS K5 125A
Specifications
Specifications
Current Rating
125 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
46.8 mm
Body Length (mm)
244.5 mm
Diameter (in)
1.84 "
Body Length (in)
9.63 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
NLS150
Littelfuse Fuses, NLS Series
Product Description
FUS 600V O/T CLASS K5 150A
Specifications
Specifications
Current Rating
150 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
46.8 mm
Body Length (mm)
244.5 mm
Diameter (in)
1.84 "
Body Length (in)
9.63 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
NLS175
Littelfuse Fuses, NLS Series
Product Description
FUS 600V O/T CLASS K5 175A
Specifications
Specifications
Current Rating
175 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Diameter (mm)
46.8 mm
Body Length (mm)
244.5 mm
Diameter (in)
1.84 "
Body Length (in)
9.63 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Littelfuse
Product Series
NLS
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved