The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A2D2R
Mersen Fuses, A2D Series
Product Description
Fuse, 250V 2A RK1 TD, P201930
Specifications
Specifications
Current Rating
2 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
A2D8R
Mersen Fuses, A2D Series
Product Description
Fuse, 250V 8A RK1 TD, C201413
Specifications
Specifications
Current Rating
8 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
Yes
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 250V 1/10A RK1 TD, Q215248
Specifications
Specifications
Current Rating
0.1 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
A2D15/100R
Product Description
Fuse, 250V 15/100A RK1 TD, M217292
Specifications
Specifications
Current Rating
0.15 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 250V 2/10A RK1 TD, J223085
Specifications
Specifications
Current Rating
0.2 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 250V 3/10ARK1 TD, K212184
Specifications
Specifications
Current Rating
0.3 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 250V 4/10A RK1 TD, N214740
Specifications
Specifications
Current Rating
0.4 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 250V 1/2A RK1 TD, T215757
Specifications
Specifications
Current Rating
0.5 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 250V 6/10A RK1 TD, R218837
Specifications
Specifications
Current Rating
0.6 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 250V 8/10A RK1 TD, Q200873
Specifications
Specifications
Current Rating
0.8 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Mersen
Product Series
A2D
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved