The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Fuse, 600V 1000A L TD, M222582
Specifications
Specifications
Current Rating
1,000 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1100A L TD, J200890
Specifications
Specifications
Current Rating
1,100 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1200A L TD, W201430
Specifications
Specifications
Current Rating
1,200 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1400A L TD, G201946
Specifications
Specifications
Current Rating
1,400 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1500A L TD, G211169
Specifications
Specifications
Current Rating
1,500 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1600A L TD, Z211691
Specifications
Specifications
Current Rating
1,600 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1800A L TD, F212203
Specifications
Specifications
Current Rating
1,800 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 200A L TD, W212723
Specifications
Specifications
Current Rating
200 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 2000A L TD, F213238
Specifications
Specifications
Current Rating
2,000 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 250A L TD, E214249
Specifications
Specifications
Current Rating
250 A
Voltage (AC)
600 VAC
Voltage (DC)
500 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Mersen
Product Series
A4BT
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved